SER2224PCS - Ser 2-2-2-4 Alu PCS

King Wire Inc.

  • $2.54 (Per Foot)
  • $2.54 (Per Foot)

  • $2,544.70 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER2224PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Ser 2-2-2-4 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2-2-2-4 Awg Conductor Size, 7/0.893 Core Strands, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.893 In Outside Diameter, Strand S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000113
Weight per unit
0.364 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.54 (Per Foot)
Carton
$2,544.70 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
63,587 Feet
Resources
Images
 
 
SER2224PCS - Small Image
 
SER2224PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 63,587 Feet

Location search:
These alternate items can be purchased instead of SER2224PCS.
Jump To:

Similar Items

Similar items are close alternatives to SER2224PCS, though they may not be 100% alike.

Service Entrance Cable, Stranded, 7 Strands, #2 Awg Conductor Size, Aluminum Con...
  • Our Part #: SER22241000
  • Deer Park Availability: 1,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 13102901
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,544.70) ·
SER22241000 - King Wire Inc.

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,544.70

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat