4300N - 4G Wall Box - Nail On

Allied Moulded Products

  • $5.34 (Each)
  • $5.34 (Each)

  • $96.13 (Per 18)

  • $534.03 (Per 100)
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
4300N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
4300-N
Description
4G Wall Box - Nail On
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 4300-NK Model, 60 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 4 Gang, Rectangular, Angled Mid Nail, 7-1/2 In Length, 3 In Width, 3-3/4 In Height, 18 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533916225
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.34 (Each)
Carton
$96.13 (Per 18)
Resources
Attachments
 
 
4300N - Specification Sheet
Images
 
 
4300N - Large Image
 
4300N - Large Image
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
Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Shape
Rectangular
Number of Gangs
4
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
7-1/2 in
Width
3 in
Height
3-3/4 in
Depth
3 INCH
Descriptions
Product Type
Electrical Box
Description
4G WALL BOX - NAIL ON
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 4300-NK Model, 60 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 4 gang, Rectangular, Angled Mid Nail, 7-1/2 in Length, 3 in Width, 3-3/4 in Height, 18 lb
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 60 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
extra long description
GANGABLE, NEW WORK TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 7-1/2 INCH; 3-3/4 INCH; 3 INCH; 4 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAILS MOUNTING; 20 STANDARD PACKAGE; 60 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; 8 DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; APPLICATION NEW AND OLD WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS; 4300-NK MODEL
Additional Information
Color Beige/Tan; Application New and Old Work Residential Construction 2 Hour Fire Resistive Walls
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
20 PK
for use with
Non-Metallic Sheathed Cable
Made in USA
yes
Device Mounting Holes
8 W
Cable Entry
NON-METALLIC SHEATHED CABLE
Manufacturer Information
Manufacturers Part Number
4300-N
sub brand
FiberglassBox(TM)
Brand
Allied Moulded Products
Model
4300-NK
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, New Work
Availability
Status
Inactive
Packaging
Weight
18 lb
Standard Package
20
Weight per each
0.9
Carton
18
Uses, Certifications, and Standards
Capacity
60 cu.in
Application
New Work Residential Construction
Mounting
Angled Mid Nails
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4300N.
Jump To:

Similar Items

Similar items are close alternatives to 4300N, though they may not be 100% alike.

Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon S...
  • Our Part #: 4300NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4300-NK
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 18 ($134.10) ·
4300NK - Allied Moulded

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat