UAG121000 - 1/2" Ua Sealtite Conduit, Bonded Ul 1000'

Southwire

  • $2.17 (Each)
  • $2.17 (Each)

  • $217.28 (Per 100)

  • $2,172.80 (Per 1,000)

In-Stock: 9,000 available at other locations ( find a store with stock)
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
UAG121000
Manufacturer
Southwire
Manufacturer's Part Number
55082602
Description
1/2" Ua Sealtite Conduit, Bonded Ul 1000'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042454 / 00032886042454
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.17 (Each)
Reel
$2,172.80 (Per 1,000)
Stock Availability
Brownsville
0 (Find nearest stock)
McAllen
0
All Stores
9,000
Resources
Images
 
 
UAG121000 - Small Image
 
UAG121000 - Large Image
Attachments
 
 
UAG121000 - Specification Sheet
Other Links
 
 
UAG121000 - Other
 
UAG121000 - Other
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
1000
Descriptions
Description
1/2" UA SEALTITE CONDUIT, BONDED UL 1000'
Extra Long Description
SWC 55082602 LTM-UL 1/2" GYJT 1000R
Features
UL LIQUIDTUFF Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Product Type
LTM-Ul 1/2" Gyjt 1000R
Short Description
LTM-UL 1/2" GyJt 1000R
Additional Information
Outside Diameter
830
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082602
GTIN
00032886042454
UPC
032886042454
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.3
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,000

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3,000 View Store
Tulsa
2,000 View Store

M-Z

Location Stock Available
Pryor
2,000 View Store

* All prices subject to change.

Begin Live Chat