SMCBL122BKWH - 12/2 WG MC Sol BK/WH/GN Steel Armor 250'

Southwire

  • $244.63 (Per 250 Feet)
  • $0.98 (Per Foot)

  • $244.63 (Per 250 Feet)

  • $978.52 (Per 1,000 Feet)

In-Stock: 224,500 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCBL122BKWH
Manufacturer
Southwire
Manufacturer's Part Number
55276901
Description
12/2 WG MC Sol BK/WH/GN Steel Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +75 °C (Wet) Operating Temperature, 104 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886051753 / 00032886051753
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$0.98 (Per Foot)
Carton
$244.63 (Per 250 Feet)
Stock Availability
Siloam Springs
0 Feet (Find nearest stock)
Springdale
0 Feet
All Stores
224,500 Feet
Resources
Images
 
 
SMCBL122BKWH - Video
 
SMCBL122BKWH - Small Image
 
SMCBL122BKWH - Large Image
 
SMCBL122BKWH - Large Image
Attachments
 
 
SMCBL122BKWH - Specification Sheet
Other Links
 
 
SMCBL122BKWH - Other
 
SMCBL122BKWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Green
Conductor Material
Copper
Insulation Material
Thermoplastic Nylon
Jacket Color
Blue
Jacket Material
PVC
Dimensions and Weight
Length
250
Overall Length
250 ft
Descriptions
Description
12/2 WG MC SOL BK/WH/GN STEEL ARMOR 250'
Extra Long Description
SWC 55276901 MC12/2SOLTHHN BKWE 12G
Features
Use this Southwire Company 250 ft. Blue 12/2 Armored MC Cable as branch circuit wiring in commercial, industrial, institutional and multi-residential buildings. Vertical cable tray flame tested. Meets UL, NFPA 70 and NEC safety standards.
Long Description
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +75 °C (Wet) Operating Temperature, 104 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft
Additional Information
Made In USA
yes
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
Media
Yes
Outside Diameter
0.475 in
Solid/Strand
Solid
Standards Met
UL 83;UL1569
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57109701
GTIN
00032886051753
UPC
032886051753
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Minimum Qty
250
Packaging
Package Type
Coil
Weight
104 lb/mft
Weight per foot
0.105
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SMCBL122BKWH.
Jump To:

Similar Items

Similar items are close alternatives to SMCBL122BKWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat