RLT12 - 1/2" Met L/T, Non Ul 500'

Flexible Conduit

  • $1.28 (Each)
  • $1.28 (Each)

  • $127.86 (Per 100)

  • $639.30 (Per 500)

  • $1,278.60 (Per 1,000)

In-Stock: 500 available locally (Lubbock, TX) ( change location)
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
RLT12
Manufacturer
Flexible Conduit
Manufacturer's Part Number
6102-60-00
Description
1/2" Met L/T, Non Ul 500'
Non-Ul Liquid-Tuff™ Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1/2 Inch Diameter, 1000 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680119568 / 0077680119568 / 00077680119568
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Reel
$639.30 (Per 500)
Standard Packaging
$1,278.60 (Per 1,000)
Stock Availability
Lubbock
500 (Check another store)
All Stores
21,076
Resources
Images
 
 
RLT12 - Small Image
 
RLT12 - Large Image
Attachments
 
 
RLT12 - Specification Sheet
Other Links
 
 
RLT12 - Other
 
RLT12 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
PVC
Jacket Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Long Description
Non-UL LIQUID-TUFF™ Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1/2 inch Diameter, 1000 Foot Reel
Description
1/2" MET L/T, NON UL 500'
Features
LIQUID-TUFF™ Liquidtight, Flexible Steel Conduit, Type VF is a general purpose Non-UL raceway that is oil and sunlight resistant. Designed to be used for specific applications where Underwriters Laboratories Inc. (UL) or other agency approvals are not required.
Product Type
1/2 Liquid-Tuff VF LT 1000 RL
extra long description
AFC 6102-60-00 1/2 LIQUID-TUFF VF L
Short Description
1/2 LIQUID-TUFF VF LT 1000 RL
Additional Information
Inside Diameter
0.622/0.642
outside diameter
0.820/0.840
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
6102-60-00
GTIN
00077680119568
UPC
077680119568
Taxonomies, Classifications, and Categories
Type
LFMC
Category Description
Liquid Tight
Trade Size
Trade Size
1/2
Packaging
Weight
0.28
Weight per each
0.26
Carton
500
Package
1000
Uses, Certifications, and Standards
Temperature Rating
140
Application
600 V and lower circuits.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RLT12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RLT12.

Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer D...
  • Our Part #: LT12500
  • Lubbock Availability: 500
  • Total Availability: In Stock
  • MFR Part #: 55093805
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 500 ($639.30) ·
LT12500 - Flexible Conduit

Lubbock Availability: In Stock

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to RLT12, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer D...
  • Our Part #: LT12
  • Lubbock Availability: 1,900 Feet
  • Total Availability: In Stock
  • MFR Part #: 55093801
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($127.86) ·
LT12 - Flexible Conduit

Lubbock Availability: In Stock

Total Availability: In Stock

Book Price

$1.28

Per Foot

QTY:
Feet
Add
Liquid Tight Conduit, Made In Usa, Metal Material, LT12 Model/Series, Metallic S...
  • Our Part #: LT12PCS
  • Lubbock Availability: 561
  • Total Availability: In Stock
  • MFR Part #: LT12PCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.28) ·
LT12PCS - Flexible Conduit

Lubbock Availability: In Stock

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat