MC82WG200 - 8/2 WG MC Alu Armor Cable 200'

Southwire

  • $2.83 (Each)
  • $2.83 (Each)

  • $565.77 (Per 200)

  • $2,828.83 (Per 1,000)

In-Stock: 13,755 available at other locations ( find a store with stock)
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
MC82WG200
Manufacturer
Southwire
Manufacturer's Part Number
68709501
Description
8/2 WG MC Alu Armor Cable 200'
Aluminum Armored Conductor, Stranded, 19 Strands, #8 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White and Green, 2 Conductors, 200 FT Overall Length, 0.678 In Outside Diameter, +90 °C Operating Temperature, 235 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346170 / 00032886346170
Weight per unit
0.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Reel
$565.77 (Per 200)
Stock Availability
Pampa
0 (Find nearest stock)
Amarillo
1,400
All Stores
13,755
Resources
Images
 
 
MC82WG200 - Video
 
MC82WG200 - Small Image
 
MC82WG200 - Large Image
Attachments
 
 
MC82WG200 - Specification Sheet
Other Links
 
 
MC82WG200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#8 AWG
Current Rating
40 A (60°C);50 A (75°C);55 A (90°C)
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Green
Conductor Material
Copper
Insulation Material
Thermoplastic Nylon
Jacket Material
PVC
Dimensions and Weight
Length
200
Overall Length
200 ft
Descriptions
Description
8/2 WG MC ALU ARMOR CABLE 200'
Extra Long Description
SWC 68709501 MC8/2CuTHHN BkWe 10CG
Features
This wire is designed for use in branch, feeder, and service power distribution in commercial, industrial, institutional, and multi-residential buildings. It reduces installation costs up to 50% over pipe and wire. The lightweight aluminum armor is as much as 45% lighter than steel MC Cable. Additionally, it provides better grounding performance than Type AC.
Long Description
Aluminum Armored Conductor, Stranded, 19 Strands, #8 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White and Green, 2 Conductors, 200 ft Overall Length, 0.678 in Outside Diameter, +90 °C Operating Temperature, 235 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Stranded, 8/2 AWG with ground, PVC Jacket, 200 ft
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Number Of Strands
19
Outside Diameter
0.678 in
Solid/Strand
Stranded
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68709501
GTIN
00032886346170
UPC
032886346170
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Package Type
Coil
Weight
235 lb/mft
Weight per each
0.231
Carton
200
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat