MC142WG - 14/2 WG MC Sol BK/WH/GN Alu Armor

Southwire

  • $0.94 (Each)
  • $0.94 (Each)

  • $234.66 (Per 250)

  • $938.63 (Per 1,000)
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
MC142WG
Manufacturer
Southwire
Manufacturer's Part Number
68579201
Description
14/2 WG MC Sol BK/WH/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347122 / 00032886347122
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.94 (Each)
Carton
$234.66 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
168,249
Resources
Images
 
 
MC142WG - Small Image
 
MC142WG - Small Image
 
MC142WG - Large Image
 
MC142WG - Large Image
 
MC142WG - Large Image
 
MC142WG - Video
Attachments
 
 
MC142WG - Specification Sheet
Other Links
 
 
MC142WG - Other
 
MC142WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 168,249

Location search:

* All prices subject to change.

Begin Live Chat