LT38 - 3/8" Met L/T, Non Ul 100'

Flexible Conduit

  • $1.11 (Each)
  • $1.11 (Each)

  • $111.16 (Per 100)

In-Stock: 168 available locally (South Austin, TX) (change location)
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
LT38
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093703
Description
3/8" Met L/T, Non Ul 100'
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042683 / 00032886042683
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.11 (Each)
Reel
$111.16 (Per 100)
Stock Availability
South Austin
168 (Check another store)
Austin RDC
477
All Stores
11,563
Resources
Images
 
 
LT38 - Small Image
 
LT38 - Large Image
Attachments
 
 
LT38 - Specification Sheet
Other Links
 
 
LT38 - Other
 
LT38 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Color
Gray
Style
Titan(R) EF
Finish
Galvanized
Dimensions and Weight
Length
100 ft
Diameter
3/8"
Descriptions
Long Description
Liquidtight Flexible Conduit, 3/8 in Trade Size, 0.69 to 0.71 in Conduit Outer Diameter, 0.484 to 0.504 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 4 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 22 lb/100 ft
Product Type
Liquidtight Flexible Conduit
Short Description
Liquidtight Flexible Conduit, 3/8 in x 100 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
3/8" MET L/T, NON UL 100'
extra long description
SWC 55093703 Titan2 Type EF Extra-F
Additional Information
outside diameter
700
Conduit Outer Diameter
0.69 to 0.71 in
Conduit Inner Diameter
0.484 to 0.504 in
Standards Met
RoHS Compliant;REACH Compliant
package quantity
100 CT
Made in USA
yes
Bend Radius
4 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093703
GTIN
00032886042683
UPC
032886042683
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3/8 in
Packaging
Weight
22 lb/100 ft
Weight per each
0.22
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,563

Location search:
These alternate items can be purchased instead of LT38.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LT38.

3/8 Uag 100FT CTN
  • Our Part #: LT38
  • South Austin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 34202
  • Manufacturer: Anamet Electrical Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.11) ·
LT38 - Anamet Electrical Inc

South Austin Availability: In Stock

Total Availability: In Stock

Book Price

$1.11

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LT38, though they may not be 100% alike.

Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Alum...
  • Our Part #: LT38500
  • South Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5601-45-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 500 ($555.80) ·
LT38500 - Flexible Conduit

South Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat