LT341000 - 3/4" Met L/T, Non Ul 1000'

Flexible Conduit

  • $1.65 (Each)
  • $1.65 (Each)

  • $164.77 (Per 100)

  • $1,647.70 (Per 1,000)

In-Stock: 1,000 available locally (Amarillo, TX) (change location)
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
LT341000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094002
Description
3/4" Met L/T, Non Ul 1000'
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Titan(R) Ef Style, 1000 FT Length, Galvanized, Gray, 5 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042461 / 00032886042461
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Reel
$1,647.70 (Per 1,000)
Stock Availability
Amarillo
1,000 (Check another store)
All Stores
28,350
Resources
Images
 
 
LT341000 - Small Image
 
LT341000 - Large Image
Attachments
 
 
LT341000 - Specification Sheet
Other Links
 
 
LT341000 - Other
 
LT341000 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Finish
Galvanized
Color
Gray
Style
Titan(R) EF
Dimensions and Weight
Length
1000 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Titan(R) EF Style, 1000 ft Length, Galvanized, Gray, 5 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 3/4", PVC, Gray, 1000' Reel, Galvanized
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
3/4" MET L/T, NON UL 1000'
extra long description
SWC 55094002 Titan2 Type EF Extra-F
Additional Information
Conduit Outer Diameter
1.03 to 1.05 in
Conduit Inner Diameter
0.82 to 0.84 in
Bend Radius
5 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
1000 RE
Made in USA
yes
outside diameter
1035
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094002
GTIN
00032886042461
UPC
032886042461
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3/4 in
Packaging
Weight
29 lb/100 ft
Weight per each
0.27
Carton
1000
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT341000.
Jump To:

Similar Items

Similar items are close alternatives to LT341000, though they may not be 100% alike.

TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosio...
  • Our Part #: LT34
  • Amarillo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55094003
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($164.77) ·
LT34 - Flexible Conduit

Amarillo Availability: In Stock

Total Availability: In Stock

Book Price

$164.77

Per 100

QTY:
Each
Add
Liquid Tight Conduit, Made In Usa, Metal Material, LT34 Model/Series, Metallic S...
  • Our Part #: LT34PCS
  • Amarillo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LT34PCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.65) ·
LT34PCS - Flexible Conduit

Amarillo Availability: In Stock

Total Availability: In Stock

Book Price

$1.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat