55499001 - MC123 BK/RD/BL/GN/WH-BK/WH-RD/WH-BL

Southwire

  • $2.70 (Each)
  • $2.70 (Each)

  • $675.65 (Per 250)

  • $2,702.61 (Per 1,000)
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
55499001
Manufacturer
Southwire
Manufacturer's Part Number
55499001
Description
MC123 BK/RD/BL/GN/WH-BK/WH-RD/WH-BL
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886854767 / 00032886854767
Weight per unit
0.203 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Carton
$675.65 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
5,500
Resources
Images
 
 
55499001 - Small Image
 
55499001 - Large Image
 
55499001 - Large Image
 
55499001 - Large Image
 
55499001 - Video
Attachments
 
 
55499001 - Specification Sheet
Other Links
 
 
55499001 - Other
 
55499001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,500

Location search:

* All prices subject to change.

Begin Live Chat