55189307 - 8/2 W/#10GRND NM A/C 6' Whip

Southwire

  • $46.41 (Each)
  • $46.41 (Each)

  • $278.46 (Per 6)
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
55189307
Manufacturer
Southwire
Manufacturer's Part Number
55189307
Description
8/2 W/#10GRND NM A/C 6' Whip
Ultra-Whip® Is A Non-Metallic Conduit Constructed With Two Different PVC Materials That Are Extruded to Form A Highly Flexible Product Designed Especially For Electrical Applications. A Rigid Material Forms The Stiff Helical Spring, Which Is Completely Encapsulated By A Second Flexible Compound. Stranded Copper THHN/THWN Conductors and Ul Listed LFNC-B Fittings Are Installed At The Factory. 12" Wire Leads With 1/2" Of Stripped Insulation Are Left Exposed At Each End For Hassle-Free Hook-Ups.
Slang Terms
Carflex®
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
26121505 - Fixture wire
UPC/GTIN
032886895692 / 00032886895692
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.41 (Each)
Standard Packaging
$278.46 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
536
Resources
Images
 
 
55189307 - Large Image
Attachments
 
 
55189307 - Specification Sheet
Other Links
 
 
55189307 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 55189307.
Jump To:

Similar Items

Similar items are close alternatives to 55189307, though they may not be 100% alike.

Non-Metallic Sealtite and Fitting, 8 Awg Conductor Size, Made In Usa, 3/4 In Out...
  • MFR Part #: 85346
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 12 ($924.12) ·
85346 - Superflex LTD.

Check local availability

Total Availability: In Stock

Book Price

$77.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat