55094501 - 1-1/4" NM L/T 50' Coil

Flexible Conduit

  • $2.03 (Each)
  • $2.03 (Each)

  • $101.61 (Per 50)

  • $203.22 (Per 100)

In-Stock: 103 available locally (Pryor, OK) (change location)
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
55094501
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094501
Description
1-1/4" NM L/T 50' Coil
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Ultratite(R) NM Style, 1000 FT Length, PVC Material, Gray, 8.5 In Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 18 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886053313 / 00032886053313
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.03 (Each)
Reel
$101.61 (Per 50)
Stock Availability
Pryor
103 (Check another store)
Tulsa
0
All Stores
806
Resources
Images
 
 
55094501 - Small Image
 
55094501 - Large Image
Attachments
 
 
55094501 - Specification Sheet
Other Links
 
 
55094501 - Other
 
55094501 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Style
Ultratite(R) NM
Dimensions and Weight
Length
1000 ft
Descriptions
Special Features
Crush Resistant;Oil Resistant;Sunlight Resistant
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Ultratite(R) NM Style, 1000 ft Length, PVC Material, Gray, 8.5 in Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 18 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 3/4", PVC, Gray, 100' Coil
Description
1-1/4" NM L/T 50' COIL
extra long description
SWC 55094303 LTNM 3/4" Gy 1000R
Additional Information
Bend Radius
8.5 in
Minimum Operating Temperature
-22 °F;-30 °C
Maximum Operating Temperature
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Standards Met
UL 1660;CSA Certified;RoHS Compliant;ANSI/NFPA-70;NEC 356 Certified;REACH Compliant
Conduit Outer Diameter
1.03 to 1.05 in
Conduit Inner Diameter
0.82 to 0.84 in
package quantity
100 RE
Made in USA
yes
outside diameter
1040
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094501
GTIN
00032886053313
UPC
032886053313
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3/4 in
Packaging
Weight
18 lb/100 ft
Weight per each
0.31
Carton
50
Uses, Certifications, and Standards
Application
Industrial;Commercial;Boatyard;Direct Burial;Electric Sign;Outline Lighting;Raised Floor;Service Entrance Wiring;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 806

Location search:
These alternate items can be purchased instead of 55094501.
Jump To:

Similar Items

Similar items are close alternatives to 55094501, though they may not be 100% alike.

Liquid Tight Conduit, Made In Usa, LT11 Model/Series, 1 CT;250 FT/PK Package Qua...
  • Our Part #: LT114NM250
  • Pryor Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55091802
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($497.90) ·
LT114NM250 - Flexible Conduit

Pryor Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.99

Each

QTY:
Each
Add
1-1/4" NM L/T PCS
  • Our Part #: LT114NMPCS
  • Pryor Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.91) ·
LT114NMPCS - Flexible Conduit

Pryor Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.91

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat