55094401 - 1" NM L/T 100' Coil

Flexible Conduit

  • $1.95 (Each)
  • $1.95 (Each)

  • $195.40 (Per 100)

  • $1,954.00 (Per 1,000)

In-Stock: 254 available locally (Hereford, TX) ( change location)
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
55094401
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094401
Description
1" NM L/T 100' Coil
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Ultratite(R) NM Style, 1000 FT Length, PVC Material, Gray, 8.5 In Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 18 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042775 / 00032886042775
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Reel
$1.95 (Each)
Standard Packaging
$1,954.00 (Per 1,000)
Stock Availability
Hereford
254 (Check another store)
Amarillo
500
All Stores
1,367
Resources
Images
 
 
55094401 - Small Image
 
55094401 - Large Image
Attachments
 
 
55094401 - Specification Sheet
Other Links
 
 
55094401 - Other
 
55094401 - Other
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
PVC
Material, Color, and Finish
Style
Ultratite(R) NM
Color
Gray
Dimensions and Weight
Length
1000 ft
Descriptions
Description
1" NM L/T 100' COIL
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Ultratite(R) NM Style, 1000 ft Length, PVC Material, Gray, 8.5 in Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 18 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 3/4", PVC, Gray, 1000' Reel, Galvanized
Special Features
Crush Resistant;Oil Resistant;Sunlight Resistant
extra long description
SWC 55094401 Ultratite® Type NM
Additional Information
Conduit Outer Diameter
1.03 to 1.05 in
Conduit Inner Diameter
0.82 to 0.84 in
Bend Radius
8.5 in
Minimum Operating Temperature
-22 °F;-30 °C
Maximum Operating Temperature
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Standards Met
UL 1660;CSA Certified;RoHS Compliant;ANSI/NFPA-70;NEC 356 Certified;REACH Compliant
package quantity
1000 RE
Made in USA
yes
outside diameter
1303
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094401
GTIN
00032886042775
UPC
032886042775
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTMN
Trade Size
Trade Size
3/4 in
Packaging
Weight
18 lb/100 ft
Weight per each
0.26
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Industrial;Commercial;Boatyard;Direct Burial;Electric Sign;Outline Lighting;Raised Floor;Service Entrance Wiring;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,367

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Durant
115 View Store
Edmond
99 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 55094401.
Jump To:

Similar Items

Similar items are close alternatives to 55094401, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1 In Trade Size, 1.29 to 1.315 In Conduit Outer Di...
  • MFR Part #: 55094404
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 400 ($538.32) ·
LT1NM400 - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$1.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat