AS50 - 50 CFM Exhaust Fan W/3" Duct

Air King

  • $23.99 (Each)
  • $23.99 (Each)
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
AS50
Manufacturer
Air King
Manufacturer's Part Number
AS50
Description
50 CFM Exhaust Fan W/3" Duct
The Advantage Exhaust Fan Provides 50 CFM Of Ventilation At 3.0 Sones. It Features A Low Profile Grill That Almost Disappears Into The Ceiling. The Slim 3-3/4" Housing With A 3" Plastic Duct Outlet Allows The Fan to Be Mounted Into Either A Ceiling or A Wall While The Plastic Damper Protects Against Back Drafts. It Installs Easily Using The Double Thick Keyhole Mounting Tabs.
Slang Terms

Suggest a New Term
Categories
Builders Products - Kitchen Fans & Hoods Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
083162253118 / 00083162253118
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
55
Resources
Images
 
 
AS50 - Small Image
 
AS50 - Large Image
Attachments
 
 
AS50 - Specification Sheet
Other Links
 
 
AS50 - Other
 
AS50 - Other
 
AS50 - Other
Brochures
 
 
AS50 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AS50.
Jump To:

Similar Items

Similar items are close alternatives to AS50, though they may not be 100% alike.

*Delisted* 50CFM Exhaust Fan 3" Duct
  • MFR Part #: 696NE
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.69) ·
696NE - Broan/Nutone LLC

Check local availability

Total Availability: In Stock

Book Price

$34.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat