ICN2S39T35I - 277V Flu Bal

Advance

  • $64.68 (Each)
  • $64.68 (Each)

  • $646.80 (Per 10)
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
ICN2S39T35I
Manufacturer
Advance
Manufacturer's Part Number
516906
Description
277V Flu Bal
Fluorescent Ballast, Programmed, 39 W, 277 V Ac, 0.73 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087131756 / 00781087131756
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.68 (Each)
Standard Packaging
$646.80 (Per 10)
Resources
Specifications Sheets
 
 
ICN2S39T35I - Specification Sheet
Attachments
 
 
ICN2S39T35I - Specification Sheet
Images
 
 
ICN2S39T35I - Large Image
 
ICN2S39T35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
39 W
Voltage Rating
277 V ac
Current Rating
0.73 A
Number of Lamps
2
Lamp Type
T5 HO
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
1.18 in
Height
1.06 in
Length
14.17 in
Descriptions
Product Type
Fluorescent Ballast
Long Description
Fluorescent Ballast, Programmed, 39 W, 277 V ac, 0.73 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 kg/EA
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Short Description
Fluorescent Ballast, Programmed Start, 39 W, 2 Lamps
Special Features
Suitable for Outdoor
Description
277V FLU BAL
extra long description
ADV 516906 ELE BALLAST (2) F39T5/HO
Additional Information
For Bulb Type
T5 Ho
start type
Programmed Start
Ballast Factor
1
Power Factor
0.98
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
package quantity
1 CT;10 PK
Made in USA
yes
Output Type
FIXED
Manufacturer Information
Manufacturers Part Number
516906
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087131756
UPC
781087131756
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.441 kg/EA
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
Application
Lighting Luminaire Component
standard
CSA certificate;UL certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat