ICN2S110SC35I - (2)F96T12/Ho Bal

Advance

  • $67.26 (Each)
  • $67.26 (Each)

  • $672.60 (Per 10)

In-Stock: 1 available locally (West Dallas, TX) (change location)
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
ICN2S110SC35I
Manufacturer
Advance
Manufacturer's Part Number
199786
Description
(2)F96T12/Ho Bal
Fluorescent Ballast, Rapid, 110 W, 120 to 277 V Ac, 1.64 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 0.9 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 613 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087085288 / 00781087085288
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.26 (Each)
Standard Packaging
$672.60 (Per 10)
Stock Availability
West Dallas
1 (Check another store)
DFW RDC
7
All Stores
253
Resources
Images
 
 
ICN2S110SC35I - Large Image
 
ICN2S110SC35I - Large Image
 
ICN2S110SC35I - Small Image
 
ICN2S110SC35I - Large Image
Specifications Sheets
 
 
ICN2S110SC35I - Specification Sheet
Attachments
 
 
ICN2S110SC35I - Specification Sheet
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
120 to 277 V ac
Current Rating
1.64 A
Wattage
110
Number of Lamps
2
Lamp Type
T12
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
9.5 in
Width
1.7 in
Height
1.18 in
Descriptions
Product Type
Fluorescent Ballast
Long Description
Fluorescent Ballast, Rapid, 110 W, 120 to 277 V ac, 1.64 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 0.9 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 613 g/EA
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Short Description
Fluorescent Ballast, Rapid Start, 110 W, 2 Lamps
Special Features
Suitable for Outdoor
Description
(2)F96T12/HO BAL
extra long description
ADV 199786 ELE BALLAST (2) F96T12/H
Additional Information
For Bulb Type
T12
Power Factor
0.98
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;DOE Compliant;CSA Certified-E;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
start type
Rapid Start
# of lamps
2
Ballast Factor
0.9
Wire Type
SOLID
Manufacturer Information
Manufacturers Part Number
199786
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087085288
UPC
781087085288
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight
613 g/EA
Weight per each
1.38
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
standard
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;DOE;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICN2S110SC35I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ICN2S110SC35I.

The Right Fit For Your High-Output Applications. Intellivolt Versions Now Availa...
  • Our Part #: ICN2S110SC
  • West Dallas Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 199786
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 10 ($672.60) ·
ICN2S110SC - Advance By Signify

West Dallas Availability: In Stock

Total Availability: In Stock

Book Price

$67.26

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ICN2S110SC35I, though they may not be 100% alike.

Electronic Ballast, High Frequency; Rapid Start; Normal Output, HPF Circuit; F96...
  • Our Part #: VEL2S11035I
  • West Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VEL2S11035I
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
VEL2S11035I - Advance By Signify

West Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat