71A5792001D - 250W Pulse Start MH Multi Tap M138/153

Advance

  • $285.65 (Each)
  • $285.65 (Each)
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
71A5792001D
Manufacturer
Advance
Manufacturer's Part Number
112896
Description
250W Pulse Start MH Multi Tap M138/153
Reliable Performance;Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time;The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations.;Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087120804 / 00781087120804
Weight per unit
10.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$285.65 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
71A5792001D - Small Image
 
71A5792001D - Large Image
Attachments
 
 
71A5792001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kenedy
1 View Store
Lawton
1 View Store

M-Z

Location Stock Available
Salina
1 View Store
These alternate items can be purchased instead of 71A5792001D.
Jump To:

Cross Referenced

These items are similar to 71A5792001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A5704-500 Philips Advance n/a
71A5734-500T Philips Advance n/a
71A5737-001D Philips Advance n/a
71A5792-001D Philips Advance 00781087120804
71A57A2-500D Philips Advance n/a
DEL-00656 Deltona n/a
GEP250MLTAC4-5 GE Lighting 00043168869355
M0250-02C-411 Howard Lighting n/a
M0250-27C-411 Howard Lighting n/a
M0250-71C-611 Howard Lighting n/a
47112 Osram Sylvania 00046135471124
P250277RCEM Universal Lighting Technologies n/a
P250ML5AC4M Universal Lighting Technologies n/a
P250MLTAC4M Universal Lighting Technologies n/a
P250MLTAC4M500K Universal Lighting Technologies 00768386164630
P250TRIAC4M Universal Lighting Technologies n/a
V90AM8430 Venture n/a
V90D8410 Venture n/a
V90J8410 Venture n/a
V90U8421 Venture n/a

* All prices subject to change.

Begin Live Chat