71A5750001D - 250W MH 5-Tap Bal

Advance

  • $225.78 (Each)
  • $225.78 (Each)

In-Stock: 2 available locally (Spring, TX) (change location)
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
71A5750001D
Manufacturer
Advance
Manufacturer's Part Number
483859
Description
250W MH 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 250 W, 120/208/240/277/480 V, 2 A;1.2 A;1 A;0.9 A;0.5 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.1 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Capacitor) Operating Temperature, 0.010 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087111789 / 00781087111789
Weight per unit
10.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.78 (Each)
Stock Availability
Spring
2 (Check another store)
Houston RDC
0
All Stores
138
Resources
Images
 
 
71A5750001D - Large Image
 
71A5750001D - Small Image
Specifications Sheets
 
 
71A5750001D - Specification Sheet
Attachments
 
 
71A5750001D - Specification Sheet
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
120/208/240/277/480 V
Ballast Type
Magnetic HID
Current Rating
2 A;1.2 A;1 A;0.9 A;0.5 A
Number of Lamps
1
Wattage
250
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
4.8 in
Height
4.3 in
Width
1.69
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Probe, 250 W, 120/208/240/277/480 V, 2 A;1.2 A;1 A;0.9 A;0.5 A, Non Dimmable, 1 Lamps, 4.8 in Length, 3.1 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Capacitor) Operating Temperature, 0.010 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Probe, 250 W, MH Ballast
Special Features
M58 ANSI
Description
250W MH 5-TAP BAL
extra long description
ADV 483859 MH BAL 250W M58 5-TAP KI
Additional Information
For Bulb Type
Metal Halide
start type
Probe
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Maximum Operating Temperature
+105 °C (Capacitor)
Power Factor
0.90
package quantity
1 PK
Made in USA
yes
Ballast Factor
1
Power Rating
250
ANSI Code
M58
dimmable
No
Manufacturer Information
Manufacturers Part Number
483859
Brand
Signify Electronics
GTIN
00781087111789
UPC
781087111789
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
0.010 kg
Weight per each
10.32
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A5750001D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 71A5750001D.

250W MH 5-Tap Bal
  • Our Part #: MH2500005KT
  • Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($225.78) ·
MH2500005KT - Advance By Signify

Spring Availability: In Stock

Total Availability: In Stock

Book Price

$225.78

Each

QTY:
Each
Add
250W MH 5-Tap Bal
  • Our Part #: RKM250M5
  • Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($225.78) ·
RKM250M5 - Advance By Signify

Spring Availability: In Stock

Total Availability: In Stock

Book Price

$225.78

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 71A5750001D, though they may not be 100% alike.

250W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), Includ...
  • Our Part #: MH250APKIT
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MH-250A-P-KIT 3/1
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($256.02) ·
MH250APKIT - Keystone Technologies

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$256.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 71A5750001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A5740-001D Philips Advance n/a
71A5740-500DT Philips Advance n/a
71A5741-001D Philips Advance 00781087096482
71A5750-001D Philips Advance 00781087111789
71A5780-001D Philips Advance n/a
71A57A0-001D Philips Advance 00781087098233
71A57E6-500 Philips Advance n/a
71A57H0-500 Philips Advance n/a
DEL-00182 Deltona n/a
DEL-00393 Deltona n/a
GEM250ML5AC3-55 GE Lighting 00043168717021
M0250-09C-211 Howard Lighting n/a
M0250-11C-211 Howard Lighting n/a
M0250-11C-212 Howard Lighting n/a
M0250-23C-211 Howard Lighting n/a
M0250-23C-212 Howard Lighting n/a
M0250-24C-211 Howard Lighting n/a
M0250-29C-211 Howard Lighting n/a
M0250-29C-212 Howard Lighting n/a
M0250-59C-211 Howard Lighting n/a
M0250-81C-211 Howard Lighting n/a
M0250-81C-212 Howard Lighting n/a
845-1758-047 Jefferson n/a
47265 Osram Sylvania 00046135472657
47737 Osram Sylvania 00046135477379
M250/480-KIT Osram Sylvania n/a
GERB25M5A Power Lighting n/a
78-13-1381 Ballastronix-Sola n/a
79-18-1340-1 Ballastronix-Sola n/a
1130-28 Universal Lighting Technologies n/a
1130-28R Universal Lighting Technologies n/a
1130-32 Universal Lighting Technologies n/a
1130-32-500-K Universal Lighting Technologies n/a
1130-32R Universal Lighting Technologies n/a
1130-593R Universal Lighting Technologies n/a
1132-321 Universal Lighting Technologies n/a
M25048TAC3M Universal Lighting Technologies n/a
M25048TAC4M Universal Lighting Technologies n/a
M250ML5AC3M Universal Lighting Technologies n/a
M250ML5AC4M Universal Lighting Technologies n/a
M250TRIAC3M Universal Lighting Technologies n/a
M250TRIAC4M Universal Lighting Technologies n/a
16G2304W18 Valmont n/a
16G2314 Valmont n/a
16G2314W18 Valmont n/a
16V2314W18F Valmont n/a
V90E6250 Venture n/a
V90J6211 Venture n/a
V90J6212 Venture n/a
V90P6250 Venture n/a
V90V6250 Venture n/a
V90Y6211 Venture n/a
V90Y6211T Venture n/a
V90Y6212T Venture n/a
V90Y6250 Venture n/a

* All prices subject to change.

Begin Live Chat