71A5292001D - 70W MH Quad Bal Kit

Advance

  • $195.78 (Each)
  • $195.78 (Each)
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
71A5292001D
Manufacturer
Advance
Manufacturer's Part Number
514794
Description
70W MH Quad Bal Kit
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 70 W, 120/208/240/277 V Ac, 1.66 A;0.97 A;0.83 A;0.73 A, Non Dimmable, 1 Lamps, 3.9 In Length, 2.88 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 2.486 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087050729 / 00781087050729
Weight per unit
5.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.78 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
11
Resources
Specifications Sheets
 
 
71A5292001D - Specification Sheet
Images
 
 
71A5292001D - Large Image
 
71A5292001D - Small Image
Attachments
 
 
71A5292001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat