XP0S(SWITCH0NLYP - Ex-PRF SFC MNT SW Oper

Adalet-PLM

  • $276.52 (Each)
  • $276.52 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XP0S(SWITCH0NLYP
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XPOS (SWITCH ONLY - POTENTIOME
Description
Ex-PRF SFC MNT SW Oper
Explosionproof Pilot Device
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Selector Switch Components
UNSPSC
41113633 - Potentiometers
UPC/GTIN
781063180228 / 00781063180228
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.52 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XP0S(SWITCH0NLYP - Large Image
Attachments
 
 
XP0S(SWITCH0NLYP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EX-PRF SFC MNT SW OPER
Extra Long Description
UL (CANADA AND US) APPROVAL; CLASS I DIVISION 1 GROUPS B C D, CLASS II GROUPS E F G, NEMA 3/4/7/9/IP66 ENCLOSURE; DIAL TYPE PLAIN; MOUNTING SURFACE; BARREL MATERIAL DIE-CAST ALUMINUM ALLOY; BARREL SIZE 3/4 INCH NPSM THREAD; SHAFT SIZE 1/4 INCH DIAMETER; INCLUDES (3) COUPLING, (3) DEVICE MOUNTING BRACKET
Long Description
EXPLOSIONPROOF PILOT DEVICE
Product Type
Switch Operator
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XPOS (SWITCH ONLY - POTENTIOME
GTIN
00781063180228
UPC
781063180228
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat