XMSBN4WUNIVERSAL - XMSB N4 W/ Universal Reset & Pan

Adalet-PLM

  • $1667.00 (Each)
  • $1,667.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XMSBN4WUNIVERSAL
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XMSB N4
Description
XMSB N4 W/ Universal Reset & Pan
Explosionproof Motor Starter / Full Voltage / Non-Reversing / Nema Size 0 & 1 / Enclosure Only
Slang Terms

Categories
Motor Control Accessories - Starter Accessories
Classification
Hazardous Location Fittings
UNSPSC
N/A
UPC/GTIN
781063179994 / 00781063179994
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,667.00 (Each)
Resources
Images
 
 
XMSBN4WUNIVERSAL - Small Image
 
XMSBN4WUNIVERSAL - Large Image
Attachments
 
 
XMSBN4WUNIVERSAL - Specification Sheet
Features
Material
CORROSION RESISTANT COPPER FREE ALUMINUM
Descriptions
Description
XMSB N4 W/ UNIVERSAL RESET & PAN
Product Type
Nema Starter Enclosure
extra long description
CORROSION RESISTANT COPPER FREE ALUMINUM MATERIAL; FULL VOLTAGE NON REVERSING STARTER USED ON; CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G ENCLOSURE; NEMA 1 CONTROL DEVICE SIZE
Long Description
NEMA STARTER ENCLOSURE, CORROSION RESISTANT COPPER FREE ALUMINUM MATERIAL; FULL VOLTAGE NON REVERSING STARTER USED ON; CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G ENCLOSURE; NEMA 1 CONTROL DEVICE SIZE
Commodity Description
STARTER ACCESSORIES
Additional Information
Control Device Size
NEMA 1
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XMSB N4
GTIN
00781063179994
UPC
781063179994
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G
Used On
FULL VOLTAGE NON REVERSING STARTER
You must have an account to view stock levels
There were no add-on items found for XMSBN4WUNIVERSAL.

* All prices subject to change.