XCE121208N4 - Control Encl

Adalet-PLM

  • $1938.42 (Each)
  • $1,938.42 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XCE121208N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 121208 N4
Description
Control Encl
Explosionproof Control Enclosure 12"W X 12"H X 8"D / Nema 4/7/9
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063901816 / 00781063901816
Weight per unit
83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,938.42 (Each)
Resources
Images
 
 
XCE121208N4 - Small Image
 
XCE121208N4 - Large Image
Attachments
 
 
XCE121208N4 - Specification Sheet
Features
Cover Type
BOLTED
Material
Copper Free Aluminum
Dimensions and Weight
Width
16-1/4 INCH
Depth
10-15/16 INCH
Depth in inch
10.9375
Height
16-1/4 INCH
Height in inch
16.25
Width in inch
16.25
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 16-1/4 INCH; 16-1/4 INCH; 10-15/16 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 16-1/4 INCH; 16.25 WIDTH IN INCH; 16-1/4 INCH; 16.25 HEIGHT IN INCH; 10-15/16 INCH; 10.9375 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 121208 N4
Model
XCE
GTIN
00781063901816
UPC
781063901816
Packaging
Weight per each
83
Carton
1
Uses, Certifications, and Standards
Mounting
LUG
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Approval
UL 1203, CSA C22.2
You must have an account to view stock levels
There were no add-on items found for XCE121208N4.

* All prices subject to change.