THQP235 - 2 Pole 35 Amp Slimline

Ge

  • $141.40 (Each)
  • $141.40 (Each)
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
THQP235
Manufacturer
Ge
Manufacturer's Part Number
THQP235
Description
2 Pole 35 Amp Slimline
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP235 Breaker Features A 1/2" Width, 2 Pole, An Ampere Rating Of 35 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164085747 / 00783164085747
Weight per unit
392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.40 (Each)
Resources
Images
 
 
THQP235 - Small Image
 
THQP235 - Large Image
 
THQP235 - Large Image
 
THQP235 - Large Image
 
THQP235 - Large Image
 
THQP235 - Large Image
360 Images
 
 
THQP235 - 360 Image
Attachments
 
 
THQP235 - Specification Sheet
Other Links
 
 
THQP235 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Voltage Rating
120/240 V
Poles
2
amperage rating
35 A
connection
8-4 kcmil / 8-4 kcmil
Descriptions
Description
2 POLE 35 AMP SLIMLINE
Product Type
THQP 2 Pole 120/240V 10K Ic 35 Amp
extra long description
GE THQP235 THQP 2 POLE 120/240V 10K
Long Description
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width and identical in design in comparison to standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. The THQP235 breaker features a 1/2" width, 2 pole, an ampere rating of 35 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V
Special Features
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width and identical in design in comparison to standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. The THQP235 breaker features a 1/2" width, 2 pole, an ampere rating of 35 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQP235
Brand
GE
GTIN
00783164085747
UPC
783164085747
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
392
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQP235.
Jump To:

Cross Referenced

These items are similar to THQP235 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP245 Eaton Crouse-Hinds n/a
BR235 Eaton 00786676374354
CH235 Eaton 00782113312248
CL245 Eaton 00786676011686
THQL1245 GENERAL ELECTRIC 00783164124330
THQP235 GENERAL ELECTRIC 00783164085747
MP245 Murray Feiss Lighting n/a
HOM24 Schneider Electric n/a
B235 Siemens 00783643263567
Q245 Siemens 00783643167780
TB245 Thomas & Betts 00786210231068
CUHCH235 Eaton n/a
5B743 WW GRAINGER n/a
PC8240GF ITE n/a
QO235 Schneider Electric 00785901012429

* All prices subject to change.

Begin Live Chat