TF4229 - Therm O/L Relay 24-29a

Abb

  • $275.88 (Each)
  • $275.88 (Each)
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
TF4229
Manufacturer
Abb
Manufacturer's Part Number
TF42-29
Description
Therm O/L Relay 24-29a
3 Pole Thermal Overload Relay With 24-29 Amp Setting Range
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
804325558648 / 4016779764988 / 00804325558648
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.88 (Each)
Resources
Images
 
 
TF4229 - Small Image
 
TF4229 - Large Image
Attachments
 
 
TF4229 - Specification Sheet
Other Links
 
 
TF4229 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Dimensions and Weight
Size
3.48x1.77x2.78 Inches
Descriptions
Product Type
Thermal O/L Relay, 24.0-29.0a
Description
THERM O/L RELAY 24-29A
Long Description
3 pole thermal overload relay with 24-29 amp setting range
Special Features
Economic overload protection
extra long description
ABB TF42-29 THERMAL O/L RELAY, 24.0
Manufacturer Information
Manufacturers Part Number
TF42-29
Brand
ABB
GTIN
00804325558648
UPC
804325558648
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
THERMAL
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Offers reliable protection for motors in the event of overload or phase failure
standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TF4229.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TF4229.

Therm O/L Relay 24-29a
  • MFR Part #: TF42-29
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($275.88) ·
1SAZ721201R1052 - Industrial Connections &

Check local availability

Total Availability: In Stock

Book Price

$275.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat