AF305301113 - CTR, 3P, 312A, 100-250VAC/DC Contactor

Abb

  • $3936.44 (Each)
  • $3,936.44 (Each)
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
AF305301113
Manufacturer
Abb
Manufacturer's Part Number
AF305-30-11-13
Description
CTR, 3P, 312A, 100-250VAC/DC Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 100-250 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152700 / 3205004817761 / 00888614152700
Weight per unit
12350 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,936.44 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
AF305301113 - Small Image
 
AF305301113 - Large Image
Other Links
 
 
AF305301113 - Other
Attachments
 
 
AF305301113 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0