1-2 of 2
E47BMS04 - Eaton

Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)

  • MFR Part #: E47BMS04
  • Nacogdoches Availability: 0
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($63.48) ·
E47BMS04 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.48

Each

QTY:
Each
Add
E49G31UP3 - Eaton

Mini Complete Limit Switch, E49 Series, Adjustable Side Rotary Lever Actuator, 1NO-1NC Pole Throw Configuration, 5 A (Maximum Ac);5 A to 30 V DC (Maximum DC), 250 V Ac;30 V DC, Screw Terminal Connection, Cast Zinc Material, Screw Terminal, -23 °F Operating Temperature, +149 °F Operating Temperature, 2.62 In Overall Length, 1.1 In Overall Depth, 1.89 In Overall Height, 0.4200 LB/Ea

  • MFR Part #: E49G31UP3
  • Nacogdoches Availability: 0
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($134.20) ·
E49G31UP3 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$134.20

Each

QTY:
Each
Add
E47BMS04 - Eaton

Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)

MFR Part #:
E47BMS04
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($63.48)
E49G31UP3 - Eaton

Mini Complete Limit Switch, E49 Series, Adjustable Side Rotary Lever Actuator, 1NO-1NC Pole Throw Configuration, 5 A (Maximum Ac);5 A to 30 V DC (Maximum DC), 250 V Ac;30 V DC, Screw Terminal Connection, Cast Zinc Material, Screw Terminal, -23 °F Operating Temperature, +149 °F Operating Temperature, 2.62 In Overall Length, 1.1 In Overall Depth, 1.89 In Overall Height, 0.4200 LB/Ea

MFR Part #:
E49G31UP3
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($134.20)

Begin Live Chat