Add More Items
View All Quick Selects
Below you can add an image for 'scotchlok' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wing Wire Connector, (2) #18 Awg Conductor Size, (2) #8 Awg Conductor Size, Copper Conductor Material, Red/Yellow Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$29.35
Per 100
Insulation Displacement Connector, Copper Conductor Material, Light Blue Insulation Color, 600 V, +221 °F Operating Temperature, 0.145 In Insulation Length, 0.004 LB
Nacogdoches Availability: Out Of Stock
$159.32
Per 1,000
Insulation Displacement Connector, Copper Conductor Material, Brown Insulation Color, 600 V, +221 °F Operating Temperature, 0.19 In (Run);0.145 In (Tap) Insulation Length, 0.01 LB
$561.09
3M™ Scotchlok™ Insulation Displacement Connector 567 Electrically Connects A Tap Wire to A Run (Through) Wire While Insulating The Connection. This Connector Is Suitable For Control Circuit Wiring, Fixture Wiring, Appliance Wiring, Signal and Pa Systems and Automotive/Boat/RV Wiring. Polypropylene Insulated and Self Stripping.
$65.24
Wire Connector, Tan/Yellow Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
$22.81
Insulation Displacement Connector, Copper Conductor Material, Yellow Insulation Color, 600 V, +194 °F Operating Temperature, 0.19 In Insulation Length, 0.01 LB
$338.93
3M™ Scotchlok™ Insulation Displacement Connector 905 Is A Double Run or Tap Connector That Can Connect Two Wires In A Tap, Inline, Pigtail or Double Run Installation While Insulating The Connection. This Connector Is Ideal For Low Voltage Accessories and Electronics.
Total Availability: Out of Stock
$220.80
3M™ Scotchlok™ Insulation Displacement Connector 560/560B Is A Double Run or Tap Connector For Tap or Parallel Splicing. It Is Suitable For General Purpose Electrical Connections On An Auto, Boat, Van or Trailer. Polypropylene Insulated, Self Stripping and Flame Retardant.
$32.70
3M™ Scotchlok™ Insulation Displacement Connector 557 Provides A Dual Element Connection. The Connector Is Polypropylene Insulated and Used to Connect 2 Wires While Insulating The Connection. It Is Self Stripping and Flame Retardant.
$44.32
3M™ Scotchlok™ Insulation Displacement Connector 562 Is A Double Run or Tap Connector For Tap or Parallel Splicing. Polypropylene Insulated, Self Stripping and Flame Retardant.
$52.33
3M™ Scotchlok™ Color-Coded Closed-End Connector Is An Electrical Crimp Sleeve Connector With A Copper Insert That Allows For Fast Splicing Of Copper Conductors. The Vinyl-Insulated Connector Is 600V-Rated For Building Wire and 1000V-Rated For Signs, Fixtures or Luminaires. It Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C).
$42.56
3M™ Highland™ Color-Coded Locking Fork Is A Lug Connection Terminal That Has A Spring-Like Tongue to Securely Lock Around The Stud. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$11.91
Each
3M™ Scotchlok™ High-Temperature Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Non-Insulated, Butted-Seam Barrel and Withstands A Maximum Temperature Of 900 Degrees F (482 Degrees C). Steel Construction Offers Durability and A Nickel-Plated Finish Resists Corrosion.
$104.62
3M Scotchlok Insulation Displacement Connector 557 Provides A Dual Element Connection. The Connector Is Polypropylene Insulated and Used to Connect 2 Wires While Insulating The Connection. It Is Self Stripping and Flame Retardant.
Locking Fork, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 In Overall Length, 0.12 LB
$19.18
3M™ Highland™ Color-Coded Standard Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$15.64
3M™ Highland™ Color-Coded Butt Splice Connector Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Connector Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). The Electrolytic Copper Terminal Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$12.65
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$13.67
3M™ Scotchlok™ Color-Coded Heat Shrink Small Ring Tongue Terminal Ensures An Ideal Fit and Offers Reliable Performance. The Brazed-Seam Barrel Is Covered By An Adhesive-Lined Polyolefin Tubing to Offer Moisture-Seal Protection. It Withstands Temperatures Of 221 Degrees F (105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$154.56
20
Popularity
Default