905BULK - Scotchlok Electrical Idc, RD, 22-18awg

Scotchlok

  • $115.63 (Per 500)
  • $0.23 (Each)

  • $115.63 (Per 500)

  • $231.26 (Per 1,000)

  • $1,156.30 (Per 5,000)

In-Stock: 3,960 available at other locations ( find a store with stock)
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
905BULK
Manufacturer
Scotchlok
Manufacturer's Part Number
905BULK
Description
Scotchlok Electrical Idc, RD, 22-18awg
3M™ Scotchlok™ Insulation Displacement Connector 905 Is A Double Run or Tap Connector That Can Connect Two Wires In A Tap, Inline, Pigtail or Double Run Installation While Insulating The Connection. This Connector Is Ideal For Low Voltage Accessories and Electronics.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007061281 / 00054007061281
Weight per unit
18.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.23 (Each)
Carton
$1,156.30 (Per 5,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,960
Resources
Images
 
 
905BULK - Small Image
 
905BULK - Large Image
Attachments
 
 
905BULK - Specification Sheet
Other Links
 
 
905BULK - Other
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
The connector insulation is manufactured from polypropylene and is rated for 32V applications. It withstands temperatures of 194 degrees F (90 degrees C). RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 905 is a double run or tap connector that can connect two wires in a tap, inline, pigtail or double run installation while insulating the connection. This connector is ideal for low voltage accessories and electronics.
Description
SCOTCHLOK ELECTRICAL IDC, RD, 22-18AWG
Product Type
3M™ Scotchlok™ Idc Connector 905
extra long description
3M 7100175071 3M™ Scotchlok™ IDC C
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
905BULK
GTIN
00054007061281
UPC
054007061281
Taxonomies, Classifications, and Categories
Type
Insulation Displacement
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
500
Packaging
Weight per each
18.2
Carton
5000
Uses, Certifications, and Standards
standard
CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,960

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2,500 View Store

A-L

Location Stock Available
Ennis
1,460 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 905BULK.
Jump To:

Similar Items

Similar items are close alternatives to 905BULK, though they may not be 100% alike.

3M™ Scotchlok™ IDC Connector 905
  • MFR Part #: 7000021415
  • GTIN: 00054007061298
  • Manufacturer: Scotchlok

* All prices subject to change.

Begin Live Chat