MH14516RSX - Scotchlok Ring Heatshrink

Scotchlok

  • $1.62 (Each)
  • $1.62 (Each)

  • $161.76 (Per 100)

  • $4,044.00 (Per 2,500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MH14516RSX
Manufacturer
Scotchlok
Manufacturer's Part Number
MH14516RSX
Description
Scotchlok Ring Heatshrink
3M™ Scotchlok™ Color-Coded Heat Shrink Small Ring Tongue Terminal Ensures An Ideal Fit and Offers Reliable Performance. The Brazed-Seam Barrel Is Covered By An Adhesive-Lined Polyolefin Tubing to Offer Moisture-Seal Protection. It Withstands Temperatures Of 221 Degrees F (105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Heat/Cold Shrink
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128589069 / 00051128589069
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.62 (Each)
Carton
$161.76 (Per 100)
Standard Packaging
$4,044.00 (Per 2,500)
Resources
Images
 
 
MH14516RSX - Small Image
 
MH14516RSX - Large Image
Attachments
 
 
MH14516RSX - Specification Sheet
Descriptions
Description
SCOTCHLOK RING HEATSHRINK
Product Type
3M™ Scotchlok™ Heat Shrink Brazed Seam Ring Tongues
extra long description
3M 7000133390 3M™ Scotchlok™ Heat S
Long Description
3M™ Scotchlok™ Color-Coded Heat Shrink Small Ring Tongue Terminal ensures an ideal fit and offers reliable performance. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands temperatures of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Special Features
Standard
Additional Information
Stud Size
5/16 INCH
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
MH14516RSX
GTIN
00051128589069
UPC
051128589069
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
RING
Packaging
Weight per each
0.032
Carton
100
Package
2500
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels
These alternate items can be purchased instead of MH14516RSX.
Jump To:

Cross Referenced

These items are similar to MH14516RSX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MH14-516RSX 3M Electrical Products 00051128589069
MH14516RSK 3M Electrical Products 00054007063377
31316-B10 ILSCO 00783669998412
12232 Morris 00601986122320
PH14-56R-Q Panduit 00074983818082
R6B-56HS Penn-Union 00785037902151
B-106-1802 Pentair Thermal Management n/a

* All prices subject to change.