MU1010RHTX - Scotchlok High Temp Ring Non-Insulated

Scotchlok

  • $1.10 (Each)
  • $1.10 (Each)

  • $110.18 (Per 100)

  • $550.90 (Per 500)

In-Stock: 0 available locally (Conroe, TX) (change location)
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
MU1010RHTX
Manufacturer
Scotchlok
Manufacturer's Part Number
MU1010RHTX
Description
Scotchlok High Temp Ring Non-Insulated
3M™ Scotchlok™ High-Temperature Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Non-Insulated, Butted-Seam Barrel and Withstands A Maximum Temperature Of 900 Degrees F (482 Degrees C). Steel Construction Offers Durability and A Nickel-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128587720 / 00051128587720
Weight per unit
0.0055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.10 (Each)
Carton
$110.18 (Per 100)
Standard Packaging
$550.90 (Per 500)
Stock Availability
Conroe
0 (Find nearest stock)
Houston RDC
0
All Stores
500
Resources
Images
 
 
MU1010RHTX - Small Image
 
MU1010RHTX - Large Image
Attachments
 
 
MU1010RHTX - Specification Sheet
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
SCOTCHLOK HIGH TEMP RING NON-INSULATED
Long Description
3M™ Scotchlok™ High-Temperature Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Steel construction offers durability and a nickel-plated finish resists corrosion.
Special Features
High Temp
Product Type
3M™ Scotchlok™ Butted Seam High-Temperature Ring Tongues
extra long description
3M 7000133346 3M™ Scotchlok™ Butted
Features
Protect your wiring work from extreme temperatures with our 3M™ Scotchlok™ High-Temperature Ring Tongue Terminals. The beveled mouth expedites the insertion of conductors sized 12 to 10 AWG, while the non-insulated, butted-seam barrel provides the wires with a secure fit. They’re a stellar option for building wire rated up to 600V, as well as signs and fixtures rated up to 1000V. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant, these terminals meet and exceed international standards.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
MU1010RHTX
GTIN
00051128587720
UPC
051128587720
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
RING
Packaging
Weight per each
0.0055
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 500

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat