Add More Items
View All Quick Selects
Below you can add an image for 'plug' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reducing Bushing, 1-1/4 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/2 In (Outside) Diameter, 0.2190 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$560.10
Per 100
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.56 LB
$12.57
Each
D65 Series Monitoring Relays, 480 Vac, Plug-In Octal Mounting, Full Featured Voltage/Phase Monitor, 240-480V
$594.21
Reducing Bushing, 2 to 1-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 In Thread Length, 7/8 In Height, 1-9/16 In (Inside);2-3/16 In (Outside) Diameter, 0.3300 LB
$1,525.43
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1/2", Recessed
$9.85
Reducing Bushing, 1-1/4 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1 In (Inside);1-1/2 In (Outside) Diameter, 0.1320 LB
$570.69
Power Outlet Angle Plug, 30/50 A, 250 V Ac, 2 Poles, 3 Wires, Black, Nylon Material, 3.4 In Length, 0.55 LB
$2,034.23
Reducing Washer, 3 to 4 In Trade Size, Round, Galvanized Steel, 3-9/16 In (Inside);5-1/2 In (Outside) Diameter, 0.2 LB
$1,921.76
Straight Blad Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
$2,024.21
Reducing Bushing, 1-1/2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1 In (Inside);1-11/16 In (Outside) Diameter, 0.2700 LB
$722.25
Reducing Washer, 2 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);3-1/4 In (Outside) Diameter, 0.102 LB
$174.40
Ground Fault Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
$154.75
Circuit Breaker, 200 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
$155.47
Eaton BR Main Breaker Loadcenter, Plug-On, 200A, X6, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 60 Circuits, Single Pole, 30 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
$398.22
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 13/16 In Width, 1/2 In Height, 0.09 LB
$2.55
Per Foot
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.12 LB
$2.07
Flat Elbow, Non Metallic Material, Fog White, 2-15/16 In Length, 0.06 LB
Nacogdoches Availability: Out Of Stock
$2.10
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.06 LB
<P>PN 5 Series External Elbow. For Right Angle Turns Around External Corners.</P>
<P>PN5 Series For Closing Open End Of Raceway.</P>
$2.09
20
Popularity
Default