Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CH 3/4-Inch Main Loadcenter, 42 Spaces, 42 Circuits, 225 A, 120/240 V, #2 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 37 In Overall Length, 14.31 In Overall Width, 3.88 In Overall Height, 23.8 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$312.88
Each
Eaton CH 3/4-Inch Main Loadcenter, Single-Phase, 42 Circuits, 42-Pole, #2-300 Kcmil Wire, 225A, Nema 3R
$402.59
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 37 KW 50 HP CT 3PH 50/60 HZ 72A Output IP21/Type 1 Enclosure FR5 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$5,978.25
Air Conditioning Disconnect Switch, 60 A, 120/240 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al) Wire Size, Non Fusible, 7.5 In Overall Length, 4.75 In Overall Width, 13 In Overall Height, 8 LB
$162.26
Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Wired For 480V, Nema 3R Steel Enclosure, Nema Size 1, 220/440V-240/480V Primary, 110V/50 HZ-120V/60 HZ Secondary, 4-20A Solid-State Relay Without Ground Fault, 30A Breaker
$4,788.61
Eaton Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Wired For 480V, Nema 3R Painted Steel Enclosure, Nema Size 2, 220/440V-240/480V Primary, 110V/50 HZ-120V/60 HZ Secondary, 9-45A Solid-State Relay W/O Ground Fault, 50a
$6,155.76
Killark Go Series Operators Are A Component Use In Conjunction With A Hazardous Location Enclosure to Provide Control Solutions In For; Start/Stop Motor Functions, Led Pilot Light Indications and More. Utilized In Class 1 Division 1 & 2, Class 1 Zone 1 & 2 Areas For Indoor and Outdoor Use. Ul Listed and Csa Certified.
$231.71
$561.55
$103.11
Oz-Gedney Type Abb Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 5/8 In Shoulder Height, 3/8 In Shoulder Height, T
$12.06
Oz-Gedney Type Abb Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 7/8 In Shoulder Height, 1/2 In Shoulder H
$5,301.89
Per 100
WP In Use Cover 1G Shallow Clear
$1,100.00
Epco, CFL Light Fixture, Tigress 105 Compact Fluorescent, Wattage: 105 WTT, Voltage Rating: 120 V, Lumens: 6900 LM, Color Temperature: 5000 K, Color Rendering Index (Cri): 82, Lamp Type: Compact Fluorescent, Number Of Lamps 1, Enclosure: Lamp Guard and Safety Cage
$76.32
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$4,650.21
Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 150 A, 120/208/240 V Ac, #6 to 4/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 68.5800 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height, 37.84 LB
Total Availability: Out of Stock
$1,334.18
Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #1 Awg to 250 Kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 86.6902 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height, 41.2 LB
$1,509.29
Eaton Motor Control Disconnect X-Switch, IP69K/IP66 Ingress Protection, #14-10 Awg, 30A, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Nema 4X, 12, Enclosure: 316L SS, Washdown, Three-Phase, Rotary, NSF Certified For Food Processing
$563.37
Universal Raintight Hubs Are Rated For Outdoor Enclosures and Come In A Variety Of Sizes For Every Abb Load Center or Panel. The TC200 Has A Diameter Of 2" and Has A Base Size Of 3".
$83.76
20
Popularity
Default