Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Main Lug Load Center, 3 Spaces, 3 Circuits, 100 A, 120/208/240 V Ac, #6-1/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 98.5520 CM Overall Length, 36.3474 CM Overall Width, 99.0600 CM Overall Height
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$201.87
Each
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 30A 600V Ac, Screw Terminals, IP69K, Nema Type 4X, 12 Non-Metallic Sloped Top Enclosure, AC1 Aux Contact, Culus, NSF, Ce, Ul 508 / Ul 60947-4-1a
Nacogdoches Availability: Out Of Stock
$307.14
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 30A 600V Ac, Screw Terminals, IP69K, Nema Type 4X, 12 Non-Metallic Sloped Top Enclosure, Intouch Installation Free Led Phase Indication, Culus, NSF, Ce, Ul 508 / Ul 60947-4-1a
$364.29
Enclosure Switch, 3 Poles, 30 A, 600 V, Stainless Steel (Sloped Top) Material, Red (Lever), Lever Actuator, Feet Are Fixed Mount, 5.41 In (L) X 4.5 In (W) X 8.6 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature
Total Availability: Out of Stock
$1,090.00
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 6" Length, 8" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$62.54
Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 8" Length, 12" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
$229.66
Eaton B-Line Series Type 3/3R Junction Boxes, 18" Height, 6" Length, 18" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Medium Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
$304.92
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 10" Length, 24" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$319.40
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$300.40
Eaton B-Line Series Type 3/3R Junction Boxes, 6" Height, 6" Length, 6" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$37.72
Eaton B-Line Series Type 3/3R Junction Boxes, 8" Height, 4" Length, 6" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$40.94
Eaton B-Line Series Type 3/3R Junction Boxes, 8" Height, 4" Length, 8" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$47.08
Eaton B-Line Series Type 1 Junction Boxes, 8" Height, 8" Length, 8" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$32.71
Eaton B-Line Series Other Enclosure Accessories, Nema 4X, Ansi 61 Gray Polyester Powder Coated, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals, SS Push Button Oil-Tight Hole Seal
$41.50
Eaton 10316 Hazardous Location Limit Switch, Type LP Pneumatic Time Delay Limit Switch, Pneumatic Time Delay, Die Cast Zinc Enclosure, 10A Max Ac, 0.2A Max DC, 1NO-1NC, 10A At 120VAC / 0.2A At 120VDC, Screw Terminals, Side Rotary
$933.85
D93 Series Solid-State Relay, 3-32 VDC Input Voltage, 24-280V Output Voltage, Zero Cross Switching Type, 10A Rated Operational Current, Green Led, SPST-No Contact Configuration, IP20 Enclosure
$61.23
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 22 KW 30 HP CT 3PH 50/60 HZ 88A Output IP21/Type 1 Enclosure FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$5,283.74
Eaton Powerxl DG1 Variable Frequency Drive, 525-600V Input 15 KW 20 HP CT, 3PH, 50/60 HZ, 31A , Output IP21/Type 1 Enclosure, FR4, LCD Display, Internal Emc Filter and DC Choke Ethernet, RS-485
$3,108.10
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 37 KW, 50 HP CT, 3PH, 50/60 HZ, 72A, Output IP21/Type 1 Enclosure FR5 LCD Display Internal Emc Filter and DC Choke Ethernet
$10,758.57
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 45 KW 60 HP CT 3PH 50/60 HZ 87A Output IP21/Type 1 Enclosure FR5 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$7,186.97
20
Popularity
Default