DG134072FBC21C - DG1 480V FR4 N1 50HP 72A CT 60HP 87A VT W/ BC

Eaton

  • $10758.57 (Each)
  • $10,758.57 (Each)
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
DG134072FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34072FB-C21C
Description
DG1 480V FR4 N1 50HP 72A CT 60HP 87A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 37 KW, 50 HP CT, 3PH, 50/60 HZ, 72A, Output IP21/Type 1 Enclosure FR5 LCD Display Internal Emc Filter and DC Choke Ethernet
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685887739 / 00786685887739
Weight per unit
80 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,758.57 (Each)
Resources
Attachments
 
 
DG134072FBC21C - Specification Sheet
Images
 
 
DG134072FBC21C - Small Image
 
DG134072FBC21C - Large Image
 
DG134072FBC21C - Large Image
 
DG134072FBC21C - Large Image
Other Links
 
 
DG134072FBC21C - Other
 
DG134072FBC21C - Other
 
DG134072FBC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.7
Height
16.8
Depth
28
Descriptions
Product Type
DG1, 480V FR4, N1, 50HP, 72A/60HP, 87A, BC
extra long description
ETN DG1-34072FB-C21C DG1,480V FR4,N
Description
DG1 480V FR4 N1 50HP 72A CT 60HP 87A VT W/ BC
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 37 kW, 50 Hp CT, 3PH, 50/60 Hz, 72A, output IP21/type 1 enclosure FR5 LCD display Internal EMC filter and DC choke EtherNet
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Additional Information
Input Voltage
400 V, 380-500 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Manufacturers Part Number
DG1-34072FB-C21C
Brand
Eaton
GTIN
00786685887739
UPC
786685887739
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
80
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 62061,EN ISO 13849-1,UL 508C,UL Listed,cUL Listed,IEC 61508,C-Tick Compliant,GoST-R,CE Marked,RoHS Compliant
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat