DG132088FNC21C - DG1 230V FR4 N1 30HP 88A CT 40HP 114A VT

Eaton

  • $5283.74 (Each)
  • $5,283.74 (Each)
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
DG132088FNC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-32088FN-C21C
Description
DG1 230V FR4 N1 30HP 88A CT 40HP 114A VT
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 22 KW 30 HP CT 3PH 50/60 HZ 88A Output IP21/Type 1 Enclosure FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685886121 / 00786685886121
Weight per unit
80 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,283.74 (Each)
Resources
Images
 
 
DG132088FNC21C - Small Image
 
DG132088FNC21C - Large Image
 
DG132088FNC21C - Large Image
 
DG132088FNC21C - Large Image
Attachments
 
 
DG132088FNC21C - Specification Sheet
Other Links
 
 
DG132088FNC21C - Other
 
DG132088FNC21C - Other
 
DG132088FNC21C - Other
 
DG132088FNC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
15
Height
16.5
Depth
28
Descriptions
Long Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input 22 kW 30 Hp CT 3PH 50/60 Hz 88A output IP21/type 1 enclosure FR4 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots
Special Features
Coated board
Description
DG1 230V FR4 N1 30HP 88A CT 40HP 114A VT
Product Type
DG1, 230V FR4, N1, 30HP, 88A CT, 40HP, 114A VT
extra long description
ETN DG1-32088FN-C21C DG1,230V FR4,N
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Additional Information
Input Voltage
230 V, 208-240 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Manufacturers Part Number
DG1-32088FN-C21C
Brand
EATON CUTLER-HAMMER
GTIN
00786685886121
UPC
786685886121
Taxonomies, Classifications, and Categories
Type
Variable Frequency Drive
Category Description
DRIVES
Packaging
Weight per each
80
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN ISO 13849-1,cUL Listed,EN 62061,UL 508C,IEC 61508,UL Listed,RoHS Compliant,C-Tick Compliant,GoST-R,CE Marked
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat