ECN5522CAFC1R63D - Pump Panel - 50A HMCP Nema 3R SZ 2 120VAC Coil Wit

Eaton

  • $6155.76 (Each)
  • $6,155.76 (Each)
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
ECN5522CAFC1R63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN5522CAF-C1R63/D
Description
Pump Panel - 50A HMCP Nema 3R SZ 2 120VAC Coil Wit
Eaton Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Wired For 480V, Nema 3R Painted Steel Enclosure, Nema Size 2, 220/440V-240/480V Primary, 110V/50 HZ-120V/60 HZ Secondary, 9-45A Solid-State Relay W/O Ground Fault, 50a
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685456157 / 00786685456157
Weight per unit
96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,155.76 (Each)
Resources
Images
 
 
ECN5522CAFC1R63D - Small Image
 
ECN5522CAFC1R63D - Large Image
 
ECN5522CAFC1R63D - Large Image
 
ECN5522CAFC1R63D - Large Image
 
ECN5522CAFC1R63D - Large Image
 
ECN5522CAFC1R63D - Large Image
 
ECN5522CAFC1R63D - Large Image
Brochures
 
 
ECN5522CAFC1R63D - Brochure
Other Links
 
 
ECN5522CAFC1R63D - Other
 
ECN5522CAFC1R63D - Other
 
ECN5522CAFC1R63D - Other
 
ECN5522CAFC1R63D - Other
 
ECN5522CAFC1R63D - Other
 
ECN5522CAFC1R63D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12
Width
18.86
Depth
8.47
Size
NEMA size 2
Descriptions
Product Type
PP 50A HMCP N3R SZ2 120V CL CPT
extra long description
ETN ECN5522CAF-C1R63/D PP 50A HMCP
Description
PUMP PANEL - 50A HMCP NEMA 3R SZ 2 120VAC COIL WIT
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, Wired for 480V, NEMA 3R painted steel enclosure, NEMA size 2, 220/440V-240/480V primary, 110V/50 Hz-120V/60 Hz secondary, 9-45A solid-state relay w/o ground fault, 50A
Special Features
Wired for 480V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN5522CAF-C1R63/D
GTIN
00786685456157
UPC
786685456157
Packaging
Weight per each
96
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,OSHPD Certified,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat