SL20WWHT30K - *Delisted* 20W 30K WT Led Double Flood

Westgate

  • $39.04 (Each)
  • $39.04 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
SL20WWHT30K
Manufacturer
Westgate
Manufacturer's Part Number
SL20WWHT30K
Description
*Delisted* 20W 30K WT Led Double Flood
Led Security Light, Die-Cast Aluminum, 90 to 135 V Ac, 20 W, 80, 1500 LM Brightness (Lumens), 3000 K, Powder Coat, White, 6.1 In Length, 4.33 In Height, 2 Lamps, +104 °F Operating Temperature, -4 °F Operating Temperature, 70000 H Average Life, 7 Yr Warranty, 2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060044683 / 00845060044683
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.04 (Each)
Carton
$39.04 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SL20WWHT30K - Small Image
 
SL20WWHT30K - Small Image
 
SL20WWHT30K - Large Image
 
SL20WWHT30K - Large Image
Specifications Sheets
 
 
SL20WWHT30K - Specification Sheet
 
SL20WWHT30K - Specification Sheet
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
Die-Cast Aluminum
Voltage Rating
90 to 135 V ac
Wattage
20 W
Lamp Type
LED
Number of Lamps
2
Material, Color, and Finish
Color Rendering Index
80
color temperature
3000 k
Finish
Powder Coat
Color
White
Style
Transitional
Dimensions and Weight
Length
6.1 in
Height
4.33 in
Descriptions
Product Type
LED Security Light
Long Description
LED Security Light, Die-Cast Aluminum, 90 to 135 V ac, 20 W, 80, 1500 lm Brightness (Lumens), 3000 K, Powder Coat, White, 6.1 in Length, 4.33 in Height, 2 Lamps, +104 °F Operating Temperature, -4 °F Operating Temperature, 70000 h Average Life, 7 yr Warranty, 2 lb
Short Description
LED Security Light, Die-Cast Aluminum, 90 to 135 VAC
Description
*DELISTED* 20W 30K WT LED DOUBLE FLOOD
Additional Information
Brightness (Lumens)
1500 lm
Maximum Operating Temperature
+104 °F
Minimum Operating Temperature
-4 °F
Standards Met
cETLus Listed;DLC Listed
average life
70000 h
Warranty
7 yr
package quantity
1 ct
ip rating
IP65
Voltage
90.00 LBS
Safety Rating
ETL
Category
Exterior
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
SL20WWHT30K
GTIN
00845060044683
UPC
845060044683
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Doorway;Pathway;Alleys
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SL20WWHT30K.
Jump To:

Similar Items

Similar items are close alternatives to SL20WWHT30K, though they may not be 100% alike.

Dimmable Led Flood Lights
  • Our Part #: SL20W30KWHD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SL-20W-30K-WH-D
  • Manufacturer: Westgate MFG, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SL20W30KWHD - Westgate MFG, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat