WH20GB306TRUSB - Usb Plugmold 3' WH

Wiremold

  • $100.86 (Each)
  • $100.86 (Each)

  • $201.72 (Per 2)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)
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
WH20GB306TRUSB
Manufacturer
Wiremold
Manufacturer's Part Number
WH20GB306TRUSB
Description
Usb Plugmold 3' WH
<P>3' Plugmold Multioutlet Usb System</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776182651 / 0786776182651 / 00786776182651
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.86 (Each)
Carton
$201.72 (Per 2)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
42
Resources
Images
 
 
WH20GB306TRUSB - Large Image
 
WH20GB306TRUSB - Large Image
 
WH20GB306TRUSB - Small Image
 
WH20GB306TRUSB - Video
Other Links
 
 
WH20GB306TRUSB - Other
 
WH20GB306TRUSB - Other
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
Usb Plugmold 3FT White
extra long description
WM WH20GB306TRUSB USB PLUGMOLD 3FT
Description
USB PLUGMOLD 3' WH
Features
USB-A Charging
Special Features
Provides a great solution for adding the convenience of multiple outlets and USB charging to work or living areas.
Long Description
<p>3' Plugmold Multioutlet USB system</p>
Additional Information
media
Yes
indoor/outdoor
Indoor
Mounting Type
On Surface
wiring configuration
Single Circuit
Voltage
125.0 V
Enclosure Type
Steel
Outlet Type
Tamper-Resistant
Manufacturer Information
Manufacturers Part Number
WH20GB306TRUSB
Brand
WIREMOLD
GTIN
00786776182651
UPC
786776182651
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Multioutlet assemblies: File E15191 Guide PVGT. Meets Article 380 of NEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat