V3010B - STL Blank End Fitting 3000 Iv

Wiremold

  • $4.40 (Each)
  • $4.40 (Each)
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
V3010B
Manufacturer
Wiremold
Manufacturer's Part Number
V3010B
Description
STL Blank End Fitting 3000 Iv
<P>Closes Off Open End Of 3000 Series Raceway. Has Concentric 1/2'' and 3/4'' Trade Size Kos.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776105254 / 0786776105254 / 00786776105254
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Resources
Images
 
 
V3010B - Large Image
 
V3010B - Small Image
Attachments
 
 
V3010B - Specification Sheet
Brochures
 
 
V3010B - Brochure
Other Links
 
 
V3010B - Other
 
V3010B - Other
 
V3010B - Other
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
Ivory
Descriptions
Product Type
STL Blank End Fitting 3000 Ivory
extra long description
WM V3010B STL BLANK END FITTING 300
Description
STL BLANK END FITTING 3000 IV
Long Description
<p>Closes off open end of 3000 Series Raceway. Has concentric 1/2'' and 3/4'' trade size KOs.</p>
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V3010B
GTIN
00786776105254
UPC
786776105254
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V3010B.
Jump To:

Cross Referenced

These items are similar to V3010B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3010BIV Hubbell Wiring Device-Kellems 00783585215242
V3010B Legrand Wiremold 00786776105254

* All prices subject to change.

Begin Live Chat