PN10F11FW - NM 90 D. Flat Elbow PN10 Fog WH

Wiremold

  • $2.50 (Each)
  • $2.50 (Each)

  • $5.00 (Per 2)

In-Stock: 7 available locally (Nacogdoches, TX) (change location)
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
PN10F11FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN10F11FW
Description
NM 90 D. Flat Elbow PN10 Fog WH
<P>PN10 Series Flat Elbow. For Right Angle Turns On The Same Surface. 1'' (25MM) Bend Radius.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190984 / 0786776190984 / 00786776190984
Weight per unit
0.104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$5.00 (Per 2)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
566
Resources
Images
 
 
PN10F11FW - Large Image
 
PN10F11FW - Small Image
Brochures
 
 
PN10F11FW - Brochure
Other Links
 
 
PN10F11FW - Other
 
PN10F11FW - Other
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
Plastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
NM 90 D. Flat Elbow PN10 Fog White
extra long description
WM PN10F11FW NM 90 D. FLAT ELBOW PN
Description
NM 90 D. FLAT ELBOW PN10 FOG WH
Long Description
<p>PN10 Series Flat Elbow. For right angle turns on the same surface. 1'' (25mm) bend radius.</p>
Special Features
Designed for use with Ortronics« TracJack and Series II modules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Features
<p>PN10 Series Flat Elbow. For right angle turns on the same surface. 1'' (25mm) bend radius.</p>
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN10F11FW
GTIN
00786776190984
UPC
786776190984
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight per each
0.104
Carton
2
Uses, Certifications, and Standards
standard
USMCA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 566

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
7 View Store

Distribution Centers

Location Stock Available
Deer Park
546 View Store
San Antonio RDC
3 View Store

M-Z

Location Stock Available
Pearsall
2 View Store
These alternate items can be purchased instead of PN10F11FW.
Jump To:

Similar Items

Similar items are close alternatives to PN10F11FW, though they may not be 100% alike.

<P>2300 Series Flat Elbow. For Right Angle Turns On Same Surface.</P>
  • Our Part #: 2311
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2311
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.03) ·
2311 - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat