BK20GB606TR - TR Plugmold 6' BLK

Wiremold

  • $241.65 (Each)
  • $241.65 (Each)

  • $483.30 (Per 2)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BK20GB606TR
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB606TR
Description
TR Plugmold 6' BLK
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Plug & Outlet Strips, Power Strips
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776180114 / 0786776180114 / 00786776180114
Weight per unit
3.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.65 (Each)
Carton
$483.30 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
BK20GB606TR - Large Image
 
BK20GB606TR - Large Image
 
BK20GB606TR - Small Image
 
BK20GB606TR - Video
Brochures
 
 
BK20GB606TR - Brochure
Other Links
 
 
BK20GB606TR - Other
 
BK20GB606TR - Other
 
BK20GB606TR - Other
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
TR PLUGMOLD 6' BLK
Product Type
2000 PLGMD Black 72IN W/12 15A TR
extra long description
WM BK20GB606TR 2000 PLGMD BLACK 72I
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Meets new Tamper Resistant requirements for 2008 NEC Section 406.11
Features
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
wiring configuration
Single Circuit
Enclosure Type
Steel
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK20GB606TR
GTIN
00786776180114
UPC
786776180114
Taxonomies, Classifications, and Categories
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.78
Carton
2
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
5 View Store
San Antonio RDC
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat