BK20GB306TRUSB - Usb Plugmold 3' BLK

Wiremold

  • $118.23 (Each)
  • $118.23 (Each)

  • $236.46 (Per 2)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BK20GB306TRUSB
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB306TRUSB
Description
Usb Plugmold 3' BLK
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776182538 / 0786776182538 / 00786776182538
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.23 (Each)
Carton
$236.46 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
BK20GB306TRUSB - Large Image
 
BK20GB306TRUSB - Large Image
 
BK20GB306TRUSB - Small Image
 
BK20GB306TRUSB - Video
Other Links
 
 
BK20GB306TRUSB - Other
 
BK20GB306TRUSB - Other
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
Usb Plugmold 3FT Black
extra long description
WM BK20GB306TRUSB USB PLUGMOLD 3FT
Description
USB PLUGMOLD 3' BLK
Features
USB-A Charging
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Provides a great solution for adding the convenience of multiple outlets and USB charging to work or living areas.
Additional Information
media
Yes
indoor/outdoor
Indoor
Mounting Type
On Surface
wiring configuration
Single Circuit
Enclosure Type
Steel
Outlet Type
Tamper-Resistant
Voltage
125.0 V
Manufacturer Information
Manufacturers Part Number
BK20GB306TRUSB
Brand
WIREMOLD
GTIN
00786776182538
UPC
786776182538
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Multioutlet assemblies: File E15191 Guide PVGT. Meets Article 380 of NEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
2 View Store

* All prices subject to change.

Begin Live Chat