EN24100RB2T - Remote Power Supply 24V 100W Ac - Class 2

W.A.C. Lighting

  • $80.95 (Each)
  • $80.95 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
EN24100RB2T
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-24100-RB2-T
Description
Remote Power Supply 24V 100W Ac - Class 2
Remote Power Supply, 120 V Ac (Input);24 V Ac (Output), 50/60 HZ, 1 1/4 In Length, 15/8 In Width, 61/2 In Height, 0.91 LB
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576163925 / 00790576163925
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.95 (Each)
Resources
Images
 
 
EN24100RB2T - Small Image
 
EN24100RB2T - Small Image
 
EN24100RB2T - Large Image
 
EN24100RB2T - Large Image
Specifications Sheets
 
 
EN24100RB2T - Specification Sheet
Features
Voltage Rating
120 V ac (Input);24 V ac (Output)
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Dimensions and Weight
Length
1 1/4 in
Width
15/8 in
Height
61/2 in
Descriptions
Description
REMOTE POWER SUPPLY 24V 100W AC - CLASS 2
Product Type
Remote Power Supply
Long Description
Remote Power Supply, 120 V ac (Input);24 V ac (Output), 50/60 Hz, 1 1/4 in Length, 15/8 in Width, 61/2 in Height, 0.91 lb
Features
InvisiLED(R) 60W/100W Remote Class 2 Transformer.
Short Description
Remote Power Supply, 120 VAC, 50/60 Hz
Additional Information
Standards Met
UL & cUL Listed
Voltage
24.00 IN
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
EN-24100-RB2-T
GTIN
00790576163925
UPC
790576163925
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Parts
Packaging
Weight
0.91 lb
Weight per each
0.91
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
You must have an account to view stock levels

* All prices subject to change.

false