P2941EG - 2 Hole Post Base For

Unistrut

  • $56.12 (Each)
  • $56.12 (Each)

  • $561.22 (Per 10)

  • $5,612.19 (Per 100)
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
P2941EG
Manufacturer
Unistrut
Manufacturer's Part Number
P2941EG
Description
2 Hole Post Base For
Post Base
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364020310 / 00786364020310
Weight per unit
278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.12 (Each)
Carton
$56.12 (Each)
Standard Packaging
$561.22 (Per 10)
Resources
Images
 
 
P2941EG - Small Image
 
P2941EG - Large Image
Attachments
 
 
P2941EG - Specification Sheet
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
ASTM A1011 Grade 33 Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Thickness
1/4 INCH
Descriptions
Product Type
Post Base
extra long description
U POST, RECTANGULAR BASE TYPE; ASTM A1011/A36/A575/A576/A635/B633 SS GRADE 33 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 3-1/2 INCH POST HEIGHT; CSA APPLICABLE STANDARD; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 2.78 POUND WEIGHT; 6 INCH LENGTH X 4 INCH WIDTH PAD SIZE; 1 CHANNEL(S); 9/16 INCH DIAMETER CHANNEL MOUNTING HOLE SIZE; FLUSH TO SIDE CHANNEL POSITION; 2 PAD MOUNTING HOLE(S); 11/16 INCH DIAMETER PAD MOUNTING HOLE SIZE; 6 CHANNEL MOUNTING HOLE(S); HOLE SPACING SIZE 13/16 INCH (FROM EN
Description
2 HOLE POST BASE FOR
Long Description
POST BASE, U POST, RECTANGULAR BASE TYPE; ASTM A1011 GRADE 33 STEEL MATERIAL; ELECTRO-GALVANIZED FINISH; 3-1/2 INCH POST HEIGHT; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 2.78 POUND WEIGHT; 6 INCH LENGTH X 4 INCH HEIGHT PAD SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
Width 1-5/8 Inch; Hole Spacing 13/16 Inch (From End), 1-7/8 Inch (On Center)
Additional Information
Number of Channels
1
Number of Pad Mounting Holes
2
Post Height
3-1/2 INCH
Number of Channel Mounting Ho
6
Pad Size
6 Inch Length x 4 Inch Height
Channel Mounting Hole Size
9/16 Inch
Channel Position
Flush to Side
Process
Hot Rolled Pickled and Oiled
Pad Mounting Hole Size
11/16 Inch Diameter
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P2941EG
GTIN
00786364020310
UPC
786364020310
Taxonomies, Classifications, and Categories
Type
U POST, RECTANGULAR BASE
Packaging
Weight
2.78 Pound
Weight per each
278
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat