P1325EG - 4 Hole Angle Conn

Unistrut

  • $9.55 (Each)
  • $9.55 (Each)

  • $238.72 (Per 25)

  • $954.87 (Per 100)

Availability: Currently Out Of Stock
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
P1325EG
Manufacturer
Unistrut
Manufacturer's Part Number
P1325EG
Description
4 Hole Angle Conn
Fitting, 90DEG, 4HOLE, 41/8INX31/2IN, Eg
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
786364132518 / 00786364132518
Weight per unit
78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.55 (Each)
Carton
$9.55 (Each)
Standard Packaging
$238.72 (Per 25)
Resources
Images
 
 
P1325EG - Small Image
 
P1325EG - Large Image
Attachments
 
 
P1325EG - Specification Sheet
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
ASTM A36/A575/A576/A635/A1011 Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Thickness
1/4 INCH
Size
3-1/2 Inch Length x 1-5/8 Inch Width x 4-1/8 Inch Height
Descriptions
Product Type
Channel Angle Fitting
extra long description
CORNER TYPE; ASTM A1011/A36/A575/A576/A635/B633 SS GRADE 33 STEEL MATERIAL; 3-1/2 INCH LENGTH X 4-1/8 INCH HEIGHT SIZE; ELECTROGALVANIZED FINISH; 1-5/8 INCH CHANNEL WIDTH; UL, CSA APPLICABLE STANDARD; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 0.780 POUND WEIGHT; 4 HOLE(S); 9/16 INCH DIAMETER (HOLE) HOLE/SLOT SIZE; 2 SIDE(S); HOLE SPACING SIZE 13/16 INCH (FROM END), 1-7/8 INCH (ON CENTER)
Description
4 HOLE ANGLE CONN
Long Description
CHANNEL ANGLE FITTING, CORNER, 90 DEGREE TYPE; ASTM A36/A575/A576/A635/A1011 STEEL MATERIAL; 3-1/2 INCH LENGTH X 1-5/8 INCH WIDTH X 4-1/8 INCH HEIGHT SIZE; ELECTROGALVANIZED FINISH; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
End to Hole Center Size 13/16 Inch; Hole Spacing on Center Size 1-7/8 Inch
Additional Information
Number of Sides
2
Number of Holes
4
Hole/Slot Size
9/16 Inch Diameter
Channel Width
1-5/8 INCH
Process
Hot Rolled/Pickled and Oiled
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1325EG
Model
P1325
GTIN
00786364132518
UPC
786364132518
Taxonomies, Classifications, and Categories
Type
Corner, 90 Degree
Packaging
Weight
78 Pound per 100
Weight per each
78
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat