5304 - *Delisted* 120V Smoke Alarm

Usi Electric

  • $10.33 (Each)
  • $10.33 (Each)

  • $123.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5304
Manufacturer
Usi Electric
Manufacturer's Part Number
5304
Description
*Delisted* 120V Smoke Alarm
Smoke and Fire Alarm With Battery Backup, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.75 In Diameter, 1.75 In Overall Height, Bracket Mount, 0.42 LB
Slang Terms

Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors
Classification
Smoke Detectors
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
042741053044 / 00042741053044
Weight per unit
0.7125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.33 (Each)
Standard Packaging
$123.96 (Per 12)
Resources
Images
 
 
5304 - Small Image
 
5304 - Large Image
Specifications Sheets
 
 
5304 - Specification Sheet
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
5.75 in
Descriptions
Short Description
Smoke and Fire Alarm with Battery Backup, 85 dB @ 10 ft, White, 5.75 in Dia
Product Type
Smoke and Fire Alarm with Battery Backup
Long Description
Smoke and Fire Alarm with Battery Backup, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.75 in Diameter, 1.75 in Overall Height, Bracket Mount, 0.42 lb
Features
The USI Electric 5304 Hardwired Ionization Smoke and Fire Alarm responds quickly to fast-flaming fires to protect your family against deadly threats in the home. Perfect for new or replacement.
Description
*DELISTED* 120V SMOKE ALARM
Additional Information
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+38 °C
Overall Height
1.75 in
Mounting Type
Bracket Mount
Standards Met
UL Listed;ISO 9001
package quantity
12 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5304
Brand
Usi Electric
GTIN
00042741053044
UPC
042741053044
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.42 lb
Weight per each
0.7125
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Home;Houses;Apartments;Mobile Homes
You must have an account to view stock levels
These alternate items can be purchased instead of 5304.
Jump To:

Similar Items

Similar items are close alternatives to 5304, though they may not be 100% alike.

2-In-1 Smoke & Fire Alarm W/10YR Btry - Ul 217 8
  • Our Part #: AMI1061SB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AMI1061SB
  • Manufacturer: Usi Electric, Inc
  • Find: Similar Items
  • Pkg Sizes: 3 ($59.97)
AMI1061SB - Usi Electric, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.99

Each

QTY:
Each
Add
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating T...
  • Our Part #: 9120B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9120B
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($186.96)
9120B - BRK Brands/Ademco/First Alert

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5304 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4919 BRK n/a
9120 BRK 00029054513007
4120B BRK n/a
86RAC BRK n/a
9120B BRK 00029054513014
1235E Kidde n/a
1275E Kidde n/a
1275EH Kidde n/a
4062 Kidde n/a
418 Kidde n/a
4211 Kidde n/a
428 Kidde 00020967004286
i12020 Kidde n/a
i12040 (21006378) Kidde n/a
i12060 (21006376) Kidde n/a
i4618 (21007581) Kidde n/a
1276E Kidde n/a
41216 Kidde 00020967412166
4418 Kidde n/a
4518 Kidde 00020967045180
i12040 (21006928) Kidde n/a
i12060 (21006931) Kidde n/a
i4618 (21007583) Kidde n/a
i5000 (21007582) Kidde n/a
5304 USI Electric 00042741053044
MDS107 USI Electric 00042741001076
SS785 USI Electric n/a
USI-1203 USI Electric n/a
USI-1204 USI Electric 00042741012041
USI-1208 USI Electric n/a
USI-1209 USI Electric 00042741012096
USI-1209HA USI Electric n/a
USI-1213 USI Electric 00042741012133
USI-5204 USI Electric n/a
1209HA USI Electric n/a

* All prices subject to change.