6648G - 6X6X48 SC Wireway

Unity

  • $79.49 (Each)
  • $79.49 (Each)

  • $158.98 (Per 2)
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
6648G
Manufacturer
Unity
Manufacturer's Part Number
6648G
Description
6X6X48 SC Wireway
Lay-In Wireway, Gray, Ansi 61 Light Gray Powder Coated, Carbon Steel, 6 In Overall Height, 48 In Overall Length, 6 In Overall Width, 20 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515102800 / 00761515102800
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.49 (Each)
Standard Packaging
$158.98 (Per 2)
Resources
Images
 
 
6648G - Large Image
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
Carbon Steel
Cover Type
Removable Hinged
Material, Color, and Finish
Color
Gray
Finish
ANSI 61 Light Gray Powder Coated
Dimensions and Weight
Overall Length
48 in
Length
48
Height
6
Width
6
Descriptions
Description
6X6X48 SC WIREWAY
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, ANSI 61 Light Gray Powder Coated, Carbon Steel, 6 in Overall Height, 48 in Overall Length, 6 in Overall Width, 20 lb
Short Description
NEMA 1 Screw Lay-In Wireway, 48 x 6 x 6 in
extra long description
UNT 6648G N1 HINGED COVER WIREWAY W
Special Features
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw; 1/2 IN, 3/4 IN
Construction
Formed From Code Gauge, Low Carbon Steel
Additional Information
fitting type
Lay-In Wireway
Knockouts
Yes
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in
Overall Width
6 in
Made in USA
yes
Manufacturer Information
Brand
Unity
Manufacturers Part Number
6648G
GTIN
00761515102800
UPC
761515102800
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay-In Wireway
Packaging
Weight
20 lb
Weight per each
20
Carton
1
Package
2
Uses, Certifications, and Standards
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
standard
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6648G.
Jump To:

Similar Items

Similar items are close alternatives to 6648G, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
  • Our Part #: F66G48WK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F66G48WK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($422.36) ·
F66G48WK - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$105.59

Each

QTY:
Each
Add
Eaton B-Line Series Wireway, 6" Height, 48" Length, 6" Width, G Wireway, Thru Ho...
  • Our Part #: 6648G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6648 G
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.78) ·
6648G - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$100.78

Each

QTY:
Each
Add
Eaton B-Line Series Wireway, 6" Height, 48" Length, 6" Width, HS Wireway, Thru H...
  • Our Part #: 6648HS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6648 HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.86) ·
6648HS - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$99.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6648G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6648HWGK Austin Electrical Enclosures 00707353030417
6648 HS Eaton B-Line 00782051478068
6648HS Eaton B-Line 00078205147806
4-66HWPKO E-Box 00806101012702
CWST648 Hammond Manufacturing 00623980261942
6648-GHC1 Milbank 00784572108110
F66G48WK nVent-Thermal Management 00783510529802
6648G Unity Manufacturing 00761515102800
HS664 Wiegmann 00786725610204
648HG Wire Guard n/a
6648 G Eaton B-Line 00782051102802
6648G Eaton B-Line 00078205110282

* All prices subject to change.

Begin Live Chat