4280890 - NI40U-CP40-FDZ30X2-B1131 Uprox Sensor

TUR

  • $344.61 (Each)
  • $344.61 (Each)

Availability: In Stock Locally
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
4280890
Manufacturer's Part Number
4280890
Description
NI40U-CP40-FDZ30X2-B1131 Uprox Sensor
Inductive Proximity Sensor, Rectangular, NPT Connection, 60 HZ Frequency Rating, IP67 Ip Rating, Plastic Material, 3 Ma Maximum Current Load, 1.575 In;40 MM Maximum Detecting Distance, +158°F;+70°C Maximum Operating Temperature, -13°F;-25°C Minimum Operating Temperature, 114 MM;4.888 In Overall Length, NC;No Pole Throw Configuration, Inductive Sensing Method, 10 to 300 V DC;20 to 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299859
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.61 (Each)
Resources
Images
 
 
4280890 - Small Image
 
4280890 - Large Image
Specifications Sheets
 
 
4280890 - Specification Sheet
 
4280890 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
20 to 250 V ac;10 to 300 V dc
Material
Plastic
Dimensions and Weight
Overall Length
4.888 in;114 mm
Descriptions
Product Type
Inductive Proximity Sensor
Proximity Sensor
Long Description
Inductive Proximity Sensor, Rectangular, NPT Connection, 60 Hz Frequency Rating, IP67 IP Rating, Plastic Material, 3 mA Maximum Current Load, 1.575 in;40 mm Maximum Detecting Distance, +158°F;+70°C Maximum Operating Temperature, -13°F;-25°C Minimum Operating Temperature, 114 mm;4.888 in Overall Length, NC;NO Pole Throw Configuration, Inductive Sensing Method, 10 to 300 V dc;20 to 250 V ac Voltage Rating
Short Description
Inductive Proximity Sensor, Plastic, 4.888 in (L), 1 CT
Description
NI40U-CP40-FDZ30X2-B1131 UPROX SENSOR
Additional Information
Body Shape
Rectangular
Sensing Method
Inductive
Pole Throw Configuration
NO;NC
Maximum Detecting Distance
1.575 in;40 mm
ip rating
IP67
Maximum Current Load
3 mA
Connection Type
NPT
Minimum Operating Temperature
-25°C;-13°F
Maximum Operating Temperature
+70°C;+158°F
package quantity
1 ct
Manufacturer Information
Brand
TURCK
Manufacturers Part Number
4280890
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat