840B - 6" Plastic Bushing

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
840B
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
840B
Description
6" Plastic Bushing
6IN Plastic Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338185609 / 00751338185609
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Benton
0
Little Rock
0
All Stores
0
Resources
Images
 
 
840B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Diameter
7.5 Inch
Height
1 INCH
Descriptions
Long Description
RIGID CONDUIT INSULATING BUSHING, THREADED FEMALE TYPE; THERMOPLASTIC MATERIAL; 1 INCH; IMC/RIGID CONDUIT USED ON; UL, CSA APPROVAL; 7.5 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 10 PER CASE STANDARD PACKAGE; 6 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Plastic
Product Type
Rigid Conduit Insulating Bushing
extra long description
FEMALE THREADED TYPE; THERMOPLASTIC MATERIAL; 1 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 7.5 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 10 PER CASE STANDARD PACKAGE; 6 INCH TRADE SIZE; PLASTIC INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR
Description
6" PLASTIC BUSHING
Additional Information
Throat Type
PLASTIC INSULATED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
840B
GTIN
00751338185609
UPC
751338185609
Taxonomies, Classifications, and Categories
Type
THREADED FEMALE
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
6 INCH
Packaging
Standard Package
10 PER CASE
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Used On
IMC/RIGID CONDUIT
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat