H1HUH05003 - 5KW 240V Unit HTR

Tpi

  • $926.56 (Each)
  • $926.56 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
H1HUH05003
Manufacturer
Tpi
Manufacturer's Part Number
H1HUH05003
Description
5KW 240V Unit HTR
Horizontal Fan Forced Wall Heater, 1 PH, 5 KW, 240 V, Panel Mounting, Steel Housing Material, Dimensions- 20 Width X 13 Height X 11 Depth In, Btu Rating- 17100, 20.8 Amp, Air Flow- 400 CFM
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
686334644679 / 00686334644679
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$926.56 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
H1HUH05003 - Small Image
 
H1HUH05003 - Large Image
Attachments
 
 
H1HUH05003 - Specification Sheet
Other Links
 
 
H1HUH05003 - Other
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
240 V
Wattage
5 KW
Phase
1 PH
Material, Color, and Finish
Housing Material
Steel
Descriptions
Description
5KW 240V UNIT HTR
Product Type
5KW 240V 1P Uh Series Unit HTR.
extra long description
TPI H1HUH05003 5KW 240V 1P UH Serie
Special Features
Features: Overheat Protection;Automatic Resetting Type Limit;Manufactured in U.S.A.; Btu Rating: 17100; Amperage Rating: 20.8 AMP; Air Flow: 400 CFM; Finish: Powder Coated; Series: UH; Control Voltage: 240 V
Long Description
Horizontal Fan Forced Wall Heater, 1 PH, 5 KW, 240 V, Panel Mounting, Steel Housing Material, Dimensions- 20 Width X 13 Height X 11 Depth IN, BTU Rating- 17100, 20.8 AMP, Air Flow- 400 CFM
Additional Information
dimensions
20 Width X 13 Height X 11 Depth IN
Manufacturer Information
Brand
TPI
Manufacturers Part Number
H1HUH05003
Model
H1HUH05003
GTIN
00686334644679
UPC
686334644679
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Horizontal Fan Forced
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
ETLus Listed
Application
Indoor-Commercial/Industrial
Mounting
PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area